Shop All Conductive & Non-Conductive Mats
Rubber-Cal
Rubber Washer and Dryer Mat - 5mm x 35 x 31
Mfr # 03-R277-3531
Zoro # G712089611
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubber-Cal
- MFR # 03-R277-3531
- Zoro # G712089611
- UPC # 840032732155
- Country of Origin Sri Lanka
- Category Conductive & Non-Conductive Mats
Description
The Rubber-Cal Rubber Washer and Dryer Mat is perfect for protecting your floors against damage caused by the operations of household appliances such as dryers and washing machines. These machines often rumble when in use, potentially damaging your floors over time, making a lot of noise, andsometimesmoving out of place. Our Washer and Dryer Mat is a durable washing-machine vibration mat designed to combat all of these issuesit absorbs the shocks emitted by your appliances; it dampens noise; and it increases traction. This laundry-room rubber mat is made of a combination of natural and reclaimed rubbers. Our washer/dryer rubber mat is 5mm-thick just under 1/4-thick, and it is available in 3 different sizes: 32 x 29, 35 x 31, and 36 x 48. This washing-machine mat has a durometer of Shore 60A, which makes it a hard yet pliable product. Rubber is the ideal material for creating a protective, washer and dryer mat, as it provides excellent shock-absorbing and slip-resistant properties that work to protect the surface beneath it. Rubbers shock-absorbance prevents subflooring damage and dampens unnecessary noise. In addition, this washer/dryer floor mat is highly water-resistant, which means that they still enhance traction despite the presence of moisture. Overall, the Rubber-Cal Rubber Washer and Dryer Mat helps reduce noise, protect subfloors, and enhance traction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Sleeve, Cut and Fire Resistant, L, PR (KGC1T18)
- FLAMEFIGHTER Fire Bucket, 2.5 gal., Plastic (JPFB1)
- 3M PROTECTA Adjustable Positioning Lanyard, 6 ft., Red (1385301)
- BILCO CO Bilco® RL2-E Rail System for 36"x36" Roof Hatch (RL2-E)
- RUBBER-CAL Dura-Scraper Linear Commercial Rubber Entrance Door Mat - 3/8 in x 2 ft x 3 ft - Black (03-239-LI-2x3)
- RUBBER-CAL Playground Slide Landing Mat - 36 in x 48 in (04-R277-3648)
- RUBBER-CAL Under the Fridge Mat - 5mm x 56 in x 32 in (03-R278-F-5632)
- RUBBER-CAL Playground Slide Landing Mat - 31 in x 35 in (04-R277-3531)
- RUBBER-CAL Circular Rubber Mat - 48 in Diameter (07-101-9MM)
- RUBBER-CAL Dura-Scraper Linear Commercial Rubber Entrance Door Mat - 3/8 in x 3 ft x 4 ft - Black (03-239-LI-3x4)
- BIRCHER REGLOMAT Safety Switch Mat 30" x 36" Black (CESM-21CB-3036)
- Rubber-Cal Floor Mats