Revolution Interlocking Rubber Floor, 36 in Long x 36 in Wide, 0.5 in Thick, 2 PK
Mfr # 03-203-WTILE-2
Zoro # G8359532
Key Features
- Color Black
- Overall Length 36 in
- Overall Width 36 in
- Thickness 0.5 in
Product Information
- Brand Rubber-Cal
- MFR # 03-203-WTILE-2
- Zoro # G8359532
- UPC # 845605068853
- Country of Origin India
- Category Interlocking Mats
Dimensions
Overall Length | 36 in |
Overall Width | 36 in |
Details
Item | Revolution Interlocking Rubber Floor |
Color | Black |
Thickness | 0.5 in |
Description
The "Revolution" Interlocking Rubber Floor is a product designed as a comfort floor. With a 12mm thickness, this rubber mat offers excellent anti-fatigue floor qualities with a durable heavy-duty construction. This interlocking rubber floor has a 3ft-by-3ft span and being sold in a 2-pack, it offers 18 square feet of floor coverage. When installed, the interlocking mechanism of the rubber mat is covered by the top surface of the tile, making for a seamless look which is a rarity in interlocking rubber floor mats. The "Revolution" is black in color and is made with natural and reclaimed rubber products. Since it is completely made with ingredients that are sustainable, the "Revolution" is a Green flooring product. Having reclaimed rubber as a raw material reduces the cost of this tile, making for a very affordable product that is made from re-vulcanized recycled rubber materials. Anyone can install the "Revolution" interlocking rubber floor, since it is a simple process that requires neither adhesives nor installers. Along with easy installation, this anti-fatigue matting also offers superior relief and support from long periods of standing. The product is perfect for use as home gym flooring, basement flooring, garage floors, providing comfort for anyone walking, running, or exercising. While they are great for home gyms, they are also ideal as basement flooring options to provide a flooring option that offers excellent traction and maximum relief. In addition this product is completely un-affected by dampness! Got a basement that experiences floods? Unlike carpet, wood, or laminate, rubber floors will outlast any contact with dampness. The "Revolution" is aptly named for many reasons and this 12mm thick mat can function as a floor protection mat or as a comfort floor. Safeguarding your equipment, floors and foot-traffic never looked so good with this Green flooring product!
- •Revolution is 100% rubber mat and will not be affected by dampness or basement floods!
- •A rarity in interlocking rubber floor mats
- •Interlocking rubber floor makes for an easy to install DIY project that does not require the use of pricey installer
- •Anti-fatigue floor that doubles as a floor protection mat for use as gym flooring, basement flooring, garage floors or rubber floors where workers stand for long periods.
- •Eco-friendly rubber floor made from natural and reclaimed rubber materials making for Green Flooring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON MFG Paulson HT„¢ AmpShield® Kit for Slotted Cap, ATPV 12 cal, Grey, Anti-Fog Lens, AMP1-12-HTS (AMP1-12-HTS)
- ALLEGRO INDUSTRIES Fit Test Full Mask, Quantitative For, 990122 (9901-22)
- 3M 3M™ 3Mv100 Vortex Cooling Assembly, (51131370180)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Steel Wire, Surf (STI-9664)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 10 ft. - Black Rubber Mats (03_101_WAB_4)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 5 ft. - Black Rubber Mats (03_101_WAB_4)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 3 ft. - Black Rubber Mats (03_101_WAB_4)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 9 ft. - Black Rubber Mats (03_102_WAB_4)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 8 ft Floor Mat (03_167_W_RC)
- RUBBER-CAL Interlocking Rubber Tiles, 3/4", 3/4X, PK5, 5 PK (03-208)
- NOTRAX Rubber, 18 in Long x 18 in Wide (570S1818BL)
- Rubber-Cal Floor Mats