Shop All Rubber Flooring
Rubber-Cal
Revolution Anti-Fatigue Rubber Flooring Tile - 12mm x 36 in x 36 in
Mfr # 03-203-W-TILE
Zoro # G212089142
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubber-Cal
- MFR # 03-203-W-TILE
- Zoro # G212089142
- UPC # 845605032700
- Country of Origin India
- Category Rubber Flooring
Description
Rubber-Cal's Revolution Rubber Flooring tiles are anti-fatigue floor mats that are available in a size of 36-inches x 36-inches and a thickness of 12mm. This is an interlocking mat that is simple to install with a seamless look, provides excellent comfort and support, and is made with a natural and reclaimed rubber. This flooring option has a simple and easy installation process with interlocking tiles that require no adhesives. It creates the most seamless look of any rubber flooring product! If you compare the finish of this interlocking mat to other rubber flooring rolls, you can see why it's been given the name Revolution. Along with easy installation, this anti-fatigue floor mats also offer superior relief and support from long periods of standing. The product is perfect for use as gym floor mats, providing comfort for an aerobic floor, running, and other exercises. While they are great for home gyms, they are also ideal as basement tiles to provide a flooring option that offers excellent traction and maximum relief. In addition to its ideality, this rubber floor is made from natural and reclaimed rubber, making it appealing as an eco-friendly product as well. This green flooring provides excellent wear resistance and anti-slip safety. The Revolution is aptly named for many reasons and this interlocking mat reveals that through its seamless look and superior comfort and support. Perfect for gyms and basements, the anti-fatigue floor mats are simple and easy to install and is made from natural and reclaimed rubber. Safeguarding your equipment and floors never looked so good with this eco-friendly rubber floor!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Level Mount, Swivel Stud, 1/4-20, 1in Base (SSW-0A-316)
- ILCO Ilco: Key Blanks, 1560 CATERPILLAR (ILCO-1560)
- BEST Cylindrical Lock, Input 1.5VDC (9KZ37DV14KPS3626)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 241, PK25 (ZUSAH90241)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 11 ft. - Blue Dot (03-100-WEB)
- RUBBER-CAL Shark Tooth Heavy Duty Mat, Black, 3/4-Inch x 4 x 6-Feet (03_109_W_46)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 7 ft. - Black (03_102)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 14 ft. - Candy Corn (03-100-WEB)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 8 ft. - Black (03-100-WEB)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 9ft. - Green Dot (03_102)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 7.5 ft. - Blue Dot (03_102)
- Rubber-Cal Flooring