Shop All Interlocking Mats
Rubber-Cal
"Paw-Grip" 100% Nitrile Non-Slip Rubber Matting - 3/8 in x 34 in x 3 ft - Red
Mfr # 03-W182
Zoro # G4960436
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubber-Cal
- MFR # 03-W182
- Zoro # G4960436
- UPC # 845605023104
- Country of Origin Sri Lanka
- Category Interlocking Mats
Details
Item | Paw-Grip 100 Nitrile Non-Slip Rubber Ma |
Description
Rubber-Cal's "Paw-Grip" Non-Slip Mat is a high-quality flooring option sold at a width of 34 inches and a thickness of 3/8-inches, with varying lengths. As the products' name implies, these industrial rubber runners will provide all the grip you'll need. Along with excellent traction, this flooring offers drainage and is made with rubber material that maintains superior grease resistance. With a textured surface, this anti-slip floor mat provides outstanding traction to create a safer flooring option. Reducing the risk of slipping, the raised-bar design's added grip is made with premium grade rubber that is moisture resistant for a more secure footing. While it offers a non-slip surface, the Paw-Grip is also a drainage flooring with holes throughout the surface to allow liquids to pass through. In wet applications, this lightweight, resilient product aims to maintain a water and grease resistant surface. This Non-Slip Mat is made from 100% Nitrile rubber that allows it to have superior grease and oil resistance. While the rubber mat flooring offer traction, they also serve to protect dropped parts and materials from breaking. The perfect product for rubber entry mats or rubber kitchen mats, the "Paw-Grip" is a surface with superior traction. The raised bar design allows for extra grip while the holes throughout the drainage mat permit liquids to fall through for a cleaner surface. Made from 100% Nitrile rubber, this product naturally exhibits resistance to oils and greases with a resilience to protect dropped parts and materials from breakage. For a safe and durable flooring option, look no further than the "Paw-Grip"!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMISTAD Notice Main Office Entrance OSHA Aluminum Sign (AM2677808)
- ALL GEAR Rope Sling, Green/Blue, 10 ft. (AGSRS12S-3410)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7003)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Orange/Black, Ribbed Nylon (SDX2-03-M)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 6 ft. - Black Rubber Mats (03_101_WAB_4)
- RUBBER-CAL Interlocking Floor Tiles, 1", 1X20X, PK3, 3 PK (03-209)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 6 ft Floor Mat (03_167_W_RC)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 4 ft Floor Mat (03_167_W_RC)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 20 ft Floor Mat (03_167_W_RC)
- RUBBER-CAL Eco-Sport 3/4-in Interlocking Rubber Tiles - 3/4 x 20 x 20-in Rubber Tile - 5 Pk, 14 Sqr/Ft - Green (03_208_WEB_CO_10)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 8 ft. - Black Rubber Mats (03_102_WAB_4)
- Rubber-Cal Interlocking Mats