Shop All Entrance Mats
Rubber-Cal
"Nottingham" Rubber Backed Carpet Mat - 3 x 5 feet - Charcoal Polypropylene Mat
Mfr # 03-198
Zoro # G4745895
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubber-Cal
- MFR # 03-198
- Zoro # G4745895
- UPC # 845605028826
- Country of Origin India
- Category Entrance Mats
Details
Item | Nottingham Rubber Backed Carpet Mat,Pol |
Description
Rubber-Cal's "Nottingham" Rubber Backed Carpet Mats are entry floor mats that are sold in 5 colors and in a 3ft by 5ft size. This product is an absorbent door mat that traps dirt and moisture to keep your interior floors clean. By protecting your interior spaces from grime, these mats will maximize the life of your indoor flooring. This indoor doormat is designed with anti-skid material to will increase safety. Keep your feet firmly planted on the floor with these interior door mats. The stiff bristles of these front entrance mats scrub away soils and liquids from incoming foot-traffic to create a slip-resistant flooring surface. Regardless of the season, these interior door mats will help keep your family safer and your hallways cleaner. By investing in this indoor doormat, you'll save time and money by lowering maintenance costs. Not only will you save cleaning costs, you will enhance the life of your interior floors by protecting them from unwanted outdoor grime! These rubber backed carpet mats retain moisture that is often tracked indoors, making sure it does not get tracked into your space. By adding these rubber backed carpet mats to your floors, the amount of wear and tear from moisture and heavy foot traffic will dramatically decrease to ensure your floors experience a longer lifespan. The "Nottingham" is an excellent choice for front entrance mats due to its ability to scrape off and retain excess liquids. The 100% rubber backing is water resistant as well; therefore, it will remain durable against any water damage. These carpet mats are an all one-piece molded product. This makes for a tough and resilient product that can endure the heavy foot-traffic of a busy entryway. For a non-skid and water-free entryway, choose these welcome mats to protect your clients, guests, and staff!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, 4XL (65111318XXXXL)
- CONDOR Wrist Support, L, Ambidextrous, Black (1AGH1)
- NMC Notice All Visitors Must Register At Office Sign, NGA12P (NGA12P)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- RUBBER-CAL "Blue Sky Holiday Doormat" Christmas Mat, 18 by 30-Inch (10-106-054)
- RUBBER-CAL It's Summer! Beach Doormat - 18" x 30" (10-106-034)
- RUBBER-CAL "Door Scraper" Commerical Entrance Mat - 5/8 in x 32 in x 39 in - Black Non-Slip Borders (03-189)
- RUBBER-CAL 6-Piece Regal Stair Treads Rubber Step Mats, 9.75 by 29.75-Inch, Black (10-104-004-6PK)
- RUBBER-CAL "Welcome Go Away Mats" - 2 Coir Outdoor Entryway Mats - 18" x 30" (10-108-019)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 5 ft Rolled Rubber Flooring - Black (03-205-W100)
- WEARWELL Entrance Mat, Black, 3 ft. W x 5 ft. L (224)
- Rubber-Cal Floor Mats