Shop All Entrance Mats
Rubber-Cal
"Nottingham" Rubber Backed Carpet Mat - 2 x 3 feet - Tan Polypropylene Mat
Mfr # 03-198
Zoro # G4834987
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubber-Cal
- MFR # 03-198
- Zoro # G4834987
- UPC # 845605028741
- Country of Origin India
- Category Entrance Mats
Details
Item | Nottingham Rubber Backed Carpet Mat,2X3 |
Description
Rubber-Cal's "Nottingham" Carpet Floor Mats are available in a 24-inch x 36-inch size. This rubber carpet mat is available in five colors: blue, brown, charcoal, gray, and tan! These are eco-friendly rubber backed floor mats that are made from natural and reclaimed rubber materials. Their polypropylene top surface is made from absorbent fabric material and that makes them water absorbing door mats. The robust construction of this mat will protect existing flooring from heavy use and damage as it keeps the mess away. The polypropylene surface of this entry floor mat aids in the trapping of dirt and moisture. This is great for regions that see a lot of rain or snow! It provides an excellent non-slip surface for increased safety and reduces the risk of harm from slips or falls. While these welcome door mats absorb moisture, they are also able to contain it. These rubber backed floor mats are designed with a beveled edge that helps to retain the moisture on the rubber mat. Being that this mat is a molded rubber product, it is ultra- sturdy and durable. The reclaimed rubber carpet mat is fully water-proof keeping liquids from reaching the subsurface and helping to protect the existing flooring from any damage. These welcome door mats also aim to keep the uninvited dirt at the door and off your indoor floors. Interior cleaning costs are minimized through the use of carpet floor mats! The "Nottingham" carpet floor mats are great products that will ensure a safer and cleaner entryway. They can be used as home welcome door mats, office door mats, or in any entry where there is a need for a water absorbing door mats to reduce the risk of harm and protect existing flooring. The rubber backing material is eco-friendly making for a sustainable rubber mat. Choose one of "Nottingham's" vibrant colors to match your front entry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Face Respirator, M, Bayonet, Silicone (10083760)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN09-B (SCN09-B)
- NMC Emergency Eye Wash Plant Marking Stencil (PMS227)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (10193232)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 12ft Rolls - Black (03-166)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 4 ft - Black Rubber Runners (03-167-FR-P)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 4 ft x 4 ft Black Rubber Runners (03-167-FR-P)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 6 ft Rolls - Black (03-206-W100)
- RUBBER-CAL "Tulip Garden" Decorative Coir Outdoor Front Doormat, 18 x 30-Inch (10-102-006)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 15 ft - Black Rubber Runners (03-167-FR-P)
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 24" W x (MASR42BK)
- Rubber-Cal Entrance Mats