Shop All Entrance Mats
Rubber-Cal
"Nottingham" Rubber Backed Carpet Mat - 18 x 30 inches - Charcoal Polypropylene Mat
Mfr # 03-198
Zoro # G4745965
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubber-Cal
- MFR # 03-198
- Zoro # G4745965
- UPC # 845605028727
- Country of Origin India
- Category Entrance Mats
Details
Item | Nottingham Rubber Backed Carpet Mat,Pol |
Description
Rubber-Cal's "Nottingham" Carpet Mat is a water absorbing mat that is sold in an 18-inch by 30-inch size. This sustainable welcome door mat is an excellent product that keeps moisture and dirt from deteriorating interior floors. It serves to scrape off shoes, keep the mess from reaching the floor, and is made with resilient and reclaimed rubber materials. The polypropylene door mat is a durable material that allows for the trapping of debris from incoming foot traffic. This reduces the amount that can be tracked inside, leaving your floors looking cleaner and lasting longer. This product serves as an anti-skid mat at your entryway, keeping slippery surfaces to a minimum. Since these carpet door mats contain unwanted dirt and liquids, it also prevents them from reaching the subfloors. The rubber backing on these entryway mats stops moisture from seeping through. This ensures that the floor beneath is protected from any damage. The water-resistant rubber backing of these carpet door mats are made from natural and reclaimed materials. The reclaimed rubber is eco-friendly since it is made from discarded rubber products such as waste tires. Over 80% of the total weighted material of this welcome door mat is constructed of sustainable and reusable resources! This carpet mat is a great option for an entryway. With the available variety of colors, you can match any decor. These aesthetically pleasing carpet door mats are a long-lasting product that will protect your floors for seasons to come. Buy one today and add a little zest to your entryway!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Pant, Mens, Black, 30x36 (74273)
- NOTRAX 12 ft. L x Vinyl, 9/16" Thick (518S0312YB)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- BRADY Brady® 86446 Emergency Shower & Eye Wash Test Record Tag, 10/Pkg, HD Polyester, 3"W x 5-3/4"H (86446)
- RUBBER-CAL "A Gift! Merry Christmas Doormat" Decorative Floor Mat, 18 x 30-Inch (10-106-052)
- RUBBER-CAL "Door Scraper" Commercial Entrance Mat - 5/8 in x 36 in x 72 in - Black Non-Slip Borders (03-189)
- RUBBER-CAL "Blue Sky Holiday Doormat" Christmas Mat, 18 by 30-Inch (10-106-054)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 15 ft Rolled Rubber Flooring - Black (03-205-W100)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 35ft Rolls - Dark Gray (03-166)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 8 ft Rolled Rubber Flooring - Black (03-205-W100)
- WATERHOG Waterhog Elite Mat, Brown, 4 ft. W x (MAT180BR)
- Rubber-Cal Floor Mats