Shop All Rubber Sheets & Strips
Rubber-Cal
Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/16" T x 36" W x 48" L
Mfr # 20-111
Zoro # G4277832
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubber-Cal
- MFR # 20-111
- Zoro # G4277832
- UPC # 845605046219
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | Commercial Grade Nitrile Buna Rubber She |
Description
Black Nitrile sheet is designed for pads, seals, and general gasket applications where animal, organic or industrial oils are present. Nitrile rubber sheet has very good resistance to all synthetic and natural grease products and it is recommended for use in areas where petroleum products are present. Nitrile (AKA Buna or Buna-N) has excellent abrasion resistant qualities. Hence, it is used in industrial oil and gas production facilities, commercial food processing plants, and automotive related applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 9/16 In, 100 Ft. (ZUSA-RC-1708)
- PRECISION BRAND Arbor Shim Assortment, Low Carbon Steel, Pk19 (25120)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.125X1-12)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 1 3/4" Dia. (15327_12_0)
- RUBBER-CAL Buna-N Sheet - 60A - Smooth Finish - No Backing - 3/16 Thick x 12" Width x 24" Length - White (39-0065-187-012-024)
- RUBBER-CAL Styrene Butadiene Rubber - (SBR) Rubber Sheet & Rolls - 1/4" Thick x 3ft Width x 8ft Length (20-100)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.25" x 3" Disc (5 Pack) (22-01-250)
- RUBBER-CAL Styrene-Butadiene Sheet - 65A Durometer - 0.25" Thick x 12" Width x 24" Length - Red (35-007-250)
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/4" T x 24" W x 12" L (20-111)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.25" x 4" Disc (2 Pack) (22-01-250)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 70A (BULK-RS-H70-917)
- Rubber-Cal Rubber Sheets & Strips