Shop All Rubber Sheets & Strips
Rubber-Cal
Neoprene Rubber Sheet - 1/16" Thick x 3ft Width x 8ft Length
Mfr # 20-101
Zoro # G4211567
$41.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubber-Cal
- MFR # 20-101
- Zoro # G4211567
- UPC # 845605043034
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | Neoprene,Commercial Grade,60A,Rubber |
Description
Industrial Neoprene is a blend of SBR (Styrene Butadiene Rubber), CR (Neoprene) and NBR (Nitrile) rubbers. It is moderately oil and ozone resistant, for use as bumpers, pads, sealing and general gasket applications. Neoprene sheets are the most popular and used industrial rubber sheet due to its all-around excellent qualities. Neoprene could be used in almost any application that a rubber part maybe needed. Neoprene is also available in a denser and stiffer version. This black neoprene rubber sheet is water resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 4" W x 1/8" Thick (BULK-PS-UHMW-272)
- USA INDUSTRIALS Buna-N U-Cup Seal - 1/4" ID x 3/4" OD x 1/4" Height, PK 5 (ZUSANU6226-8)
- PROFESSIONAL PLASTICS Clear Plexiglass 72 L (TACRE2.000X2.500X72.000)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-UHMW-43)
- RUBBER-CAL Neoprene Sheet - 60A - Smooth Finish - No Backing, 1" Thick x 6" Width x 36" Length - Black (30-006-1000)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 3/16" Thick x 36" Width x 48" Length (20-103)
- RUBBER-CAL Pure Gum Rubber - 40A - Smooth Finish - No Backing - 1/2" Thick x 36" Width x 12" Length - Tan (33-014-500)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 16ft Length - Black (20-109)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.25" x 4" Disc (2 Pack) (22-01-250)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/4" Thick - 3ft Width x 16ft Length - Black (20-107)
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Strip, 4"x36", white, 60A (BULK-RS-H60FDA-319)
- Rubber-Cal Rubber Sheets & Strips