Shop All Anti-Fatigue Mats
Rubber-Cal
Maxx-Tuff Mat, Black, 1/2" Thick
Mfr # 03_177_WEB
Zoro # G3198073
original price:
$140.12
57% off
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$59.79
Free 30-Day Returns
Key Features
- Color Black
- Thickness 1/2"
Product Information
- Brand Rubber-Cal
- MFR # 03_177_WEB
- Zoro # G3198073
- UPC # 845605022633
- Country of Origin China
- Category Anti-Fatigue Mats
Details
Color | Black |
Item | Maxx-Tuff Mat |
Thickness | 1/2" |
Description
Rubber-Cal's "Maxx-Tuff" mats are 1/2-inch thick heavy-duty rubber mats designed for high impact and abrasive applications. With its unique honeycomb surface texture, this durable flooring is not only a functional product but one that has classic appeal too. Its textured surface provides heightened traction qualities and maintains a naturally high coefficient of friction, forming an anti-slip mat that is great for several applications. Whether being used as a rubber mat for gym equipment, or industrial utility mats, this rubber floor matting option will serve to protect the machinery and the floor. The resilient qualities of these heavy-duty rubber mats are attributed to the bottom texture of this protective mat. Each mat is fabricated with a diamond pattern subsurface which enhances the comfort qualities of this durable flooring mat. This same bottom surfacing also allows for impact protection and vibration reduction that is needed when used as a heavy-duty treadmill mat or as a thick mat underneath heavy machinery. The appropriately named "Maxx-Tuff" is manufactured to protect floors from wear & tear of commercial or industrial foot traffic and equipment. Composed of SBR, reclaimed and recycled materials, this rubber floor matting is highly durable and can meet the challenges of every floor surface. These tough, heavy-duty rubber mats are designed to outlast the unforgiving machinery and most abrasive environments. Protect your floors and equipment with "Maxx-Tuff" rubber mats today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Hood, Tychem(TM), PK4 (10083330)
- MUTUAL INDUSTRIES OSHA Perimeter Marker, Yellow, 24 inch Height, 4 inch Width (15903-41)
- LACROSSE Size 9 Men's Composite Rubber Boot, Black (426050)
- 5.11 Med Kit Pouch, Black, 1000D Nylon (56096)
- RUBBER-CAL "Bubble-Top" Anti-Fatigue Floor Mat - 5/8 in x 2 ft x 3 ft Rubber Floor Mat - Black Borders (03-184)
- RUBBER-CAL Maxx-Tuff Mat, Black, 1/2" Thick (03_177_WEB)
- RUBBER-CAL "Foot-Rest" Interlocking Anti-Fatigue Floor Mat - 1/2 in x 28 in x 31 in - Finished Tile (03_146_WEB)
- RUBBER-CAL "7/8 in. Dura-Chef" Rubber Comfort Kitchen Mats - 7/8 in x 38.5 in x 58.5 in - Black Rubber Mat (03-116)
- RUBBER-CAL "Bubble-Top" Anti-Fatigue Matting - 5/8 in x 3 ft x 4 ft - Rubber Floor Mats - Black Borders (03-184)
- RUBBER-CAL "Dura-Chef Interlock" Anti-Fatigue Matting - 5/8 in x 3 ft x 3 ft - Red Rubber Floor Mat (03_126_INT)
- WEARWELL 5 ft. L x PVC, 1/4" Thick (702.14X4X5BK)
- Rubber-Cal Anti-Fatigue Mats