Shop All Anti-Fatigue Mats
Rubber-Cal
Maxx-Tuff Mat, Black, 1/2" Thick
Mfr # 03_177_WEB
Zoro # G3194948
product price: $108.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
$108.99
Free 30-Day Returns
Key Features
- Thickness 1/2"
- Color Black
Product Information
- Brand Rubber-Cal
- MFR # 03_177_WEB
- Zoro # G3194948
- UPC # 845605022640
- Country of Origin China
- Category Anti-Fatigue Mats
Details
Item | Maxx-Tuff Mat |
Thickness | 1/2" |
Color | Black |
Description
Rubber-Cal's "Maxx-Tuff" mats are 1/2-inch thick heavy-duty rubber mats designed for high impact and abrasive applications. With its unique honeycomb surface texture, this durable flooring is not only a functional product but one that has classic appeal too. Its textured surface provides heightened traction qualities and maintains a naturally high coefficient of friction, forming an anti-slip mat that is great for several applications. Whether being used as a rubber mat for gym equipment, or industrial utility mats, this rubber floor matting option will serve to protect the machinery and the floor. The resilient qualities of these heavy-duty rubber mats are attributed to the bottom texture of this protective mat. Each mat is fabricated with a diamond pattern subsurface which enhances the comfort qualities of this durable flooring mat. This same bottom surfacing also allows for impact protection and vibration reduction that is needed when used as a heavy-duty treadmill mat or as a thick mat underneath heavy machinery. The appropriately named "Maxx-Tuff" is manufactured to protect floors from wear & tear of commercial or industrial foot traffic and equipment. Composed of SBR, reclaimed and recycled materials, this rubber floor matting is highly durable and can meet the challenges of every floor surface. These tough, heavy-duty rubber mats are designed to outlast the unforgiving machinery and most abrasive environments. Protect your floors and equipment with "Maxx-Tuff" rubber mats today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Tower Light LED Module Steady, Blue (SL4-L24-B)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (896-STD-33-MAX-NO-R5X-C)
- BDG Leather Gloves, XL/10 (20-1-148-XL)
- MCR SAFETY Leather Palm Gloves, Pigskin, XL, PR (19251XL)
- RUBBER-CAL Maxx-Tuff Mat, Black, 1/2" Thick (03_177_WEB)
- RUBBER-CAL "Foot-Rest" Interlocking Anti-Fatigue Floor Mat - 1/2 in x 28 in x 31 in - End Tile (03_146_WEB)
- RUBBER-CAL Maxx-Tuff Mat, Black, 1/2" Thick (03_177_WEB)
- RUBBER-CAL Comfort Cloud Foam Anti-Fatigue Mats - 5/8 thick x 30 x 60 Black Rubber Mats (03-232-305)
- RUBBER-CAL "7/8 in. Dura-Chef" Rubber Comfort Kitchen Mats - 7/8 in x 38.5 in x 58.5 in - Black Rubber Mat (03-116)
- RUBBER-CAL 03_126_INT_WBK "Dura-Chef Commercial Interlock" Anti-Fatigue Rubber Matting, 1/2" x 36" x 36", Black (03-122-INT-BK)
- GLOBAL EQUIPMENT Diamond Plate Ergonomic Mat 9/16" Thick 3' x 5' Black/Yellow Border (3660916Y)
- Rubber-Cal Anti-Fatigue Mats