Shop All Rubber Sheets & Strips
Rubber-Cal
Hard Neoprene Rubber Sheet - 3/8" Thick x 36" Width x 12" Length
Mfr # 20-103
Zoro # G4212425
$42.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubber-Cal
- MFR # 20-103
- Zoro # G4212425
- UPC # 845605042181
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | Neoprene,Commercial Grade,70A,Rubber |
Description
This sheet rubber product has a durometer range of 65-75 which is considered a harder and denser rubber sheet. It is a moderately oil and ozone resistant rubber sheet, for use as sealing and in general rubber gasket applications. This rubber sheeting has less elasticity and flexibility than other rubber sheet goods. Hard Neoprene is a good choice for applications which require a resilient and abrasion resistant rubber. Some recommended applications include rubber bumper pads, hanger seals, and industrial rubber surface protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Closed Cell, 48 in W, 48 in L, 3/4 in Thick, Gray (ZUSA-XPE-2)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.025mm (001-6-100)
- E. JAMES Neoprene Rubber, 100' Length, 1/8" Overall Width (ENP108161620)
- ZORO SELECT Rubber Cord, Buna, 8.0mm Dia, 50 Ft (ZUSA-RC-1394)
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets & Rubber Rolls - 1/4" T x 12" W x 12" L (20-116)
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets & Rubber Rolls - 1/8" T x 36" W x 48" L (20-116)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.25" x 4" Disc (2 Pack) (22-01-250)
- RUBBER-CAL Silicone Commercial Grade - Rubber Sheets & Rubber Rolls - 1/4" Thick x 36" Width x 48" Length (20-116)
- RUBBER-CAL Heavy-Duty Conveyor Belt Rubber Sheet .41(3Ply) Thick x 6" Width x 6ft Length - Black (20-137-0375)
- RUBBER-CAL Styrene-Butadiene Rubber Sheet - 0.25" Thick x 2" Width x 36" Length - Gray (35-016-250)
- ZORO SELECT Rubber Sheet, SBR, 3/16"Thick, 24"x12", 70A (BULK-RS-SBR75-169)
- Rubber-Cal Rubber Sheets & Strips