Shop All Entrance Mats
Rubber-Cal
"Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 10 ft - Black Rubber Runners
Mfr # 03-167-FR-P
Zoro # G4401574
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material and Surface Material Rubber
Product Information
- Brand Rubber-Cal
- MFR # 03-167-FR-P
- Zoro # G4401574
- UPC # 845605021667
- Country of Origin China
- Category Entrance Mats
Details
Item | Fine-Rib Corrugated Rubber Floor Mats |
Backing Material and Surface Material | Rubber |
Description
Rubber-Cal's Corrugated Rubber "Fine Rib" Rubber Matting is 1/8" thick industrial matting that is available in a 36-inch width and an assortment of lengths. This mat provides excellent traction and serves as a protective floor covering by safeguarding its subsurface. Carpet, wood, laminate, or tile flooring are well protected from foot-traffic, wet, or otherwise soiled conditions! These non-skid mats are designed with "Fine Rib's" to scrape debris and moisture away to provide a safer path to walk on. The ribbed matting is also very resilient, allowing it to stand up to heavy foot traffic while still maintaining its dirt and moisture trapping qualities. This protective floor covering is a great application for walkways in commercial and industrial settings where overwhelming moist conditions may be present. It can also be used as mats for garage, flooring for basement, or in workshops. As industrial matting, the fabric-based finish adds subsurface traction allowing it to remain secured to the floor while enduring foot traffic. Installation of the runner mats can be either permanent or temporary by using a double-sided carpet tape. They work especially well in transient locations as no slip mats since they are lightweight and therefore easily storable for frequent use. The mobility of this ribbed matting does not compromise its capability, and since these runner mats are made from synthetic rubber, they are completely water resistant floors. The material also offers moderate chemical resistance and can be cleaned with most common household cleaners, though are not recommended that highly caustic cleaning solutions such as bleach. Since the corrugations run lengthwise along these non-skid mats, foot traffic is inherently directed while maintaining a level of safety that can't easily be matched by other runner products. Safeguard slippery floors and buy this durable and affordable rubber matting today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Wall Mounted Eye/Face Wash Station Stainless Steel (SE-1050)
- NMC All Visitors Must Report To The.. (SS1R)
- DUNLOP Size 8 Men's Steel Rubber Boot, Green (8701200)
- TALON TRAX Knee Boots, Size 8, 15" H, Black, Plain, PR (21DK97)
- RUBBER-CAL "Dirt Stopper Doormats" - 2 Coir Entry Door Mats - 18" x 30" (10-108-022)
- RUBBER-CAL "Hello, Welcome Goodbye" Funny Doormat, 18 x 30-Inch (10-106-025)
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 18 x 30 inches - Charcoal Polypropylene Mat (03-198)
- RUBBER-CAL "French Country Doormat Kit" - 2 Coco Coir Doormats and 1 Boot Scraper (10-108-014)
- RUBBER-CAL "Heart-Shaped Paws" Welcome Mat, 24 by 57-Inch (10-106-062P)
- RUBBER-CAL "Tulip Garden" Decorative Coir Outdoor Front Doormat, 18 x 30-Inch (10-102-006)
- APACHE MILLS Apache Mills 7421092 18 x 30 In. Doormat Notre Dame; Brown (7421092)
- Rubber-Cal Entrance Mats