Shop All Rubber Sheets & Strips
Rubber-Cal
EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 8ft Length - Black
Mfr # 20-109
Zoro # G4318983
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubber-Cal
- MFR # 20-109
- Zoro # G4318983
- UPC # 845605039631
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | EPDM,Commercial Grade,60A,Rubber Shee |
Description
This blended rubber sheet, Ethylene Propylene Diene Monomer, provides very good resistance to weathering, ozone and UV exposure. It is highly recommended for applications where the elastomer will have excessive exposure to the environment. EPDM makes a great hanger flap, roof pad, or outdoor industrial rubber curtain. It provides very good chemical resistance and dynamic properties. E.P.D.M. blended material is considered a non-oil resistant material. Available in 6 thicknesses (1/16", 1/8", 3/16", 1/4", 3/8", 1/2")
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0010x1 3/4 ID, Pk10 (25301)
- ONLINEMETALS 0.3125" Silicon Bronze Round Bar 655-H04 (7820)
- ZORO SELECT 0.1875" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10013_72_0)
- ONLINEMETALS 0.3125" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7629)
- RUBBER-CAL Neoprene Sheet - 80A - Smooth Finish - Adhesive Backing - 0.125" T x 12" W x 24" L - Black (30-P80-125)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.125" x 6" Disc (2 Pack) (22-01-125)
- RUBBER-CAL Recycled Rubber Sheet - 60A - Smooth Finish - No Backing - 3/8" T x 12" W x 12" L - Black (Pk of 4) (33-008-375)
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets & Rubber Rolls - 1/4" T x 24" W x 12" L (20-116)
- RUBBER-CAL Neoprene - Commercial Grade - 70A - Rubber Sheet - 1/8" Thick x 3ft Width x 18ft Length (20-103)
- RUBBER-CAL Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 1/16" H x 6" W x 12" L - 3pk (20-112)
- RUBBER-CAL Red Rubber Sheet - 1/8" Thick x 36" Width x 48" Length (20-114)
- Rubber-Cal Rubber Sheets & Strips