Shop All Rubber Flooring
Rubber-Cal
"Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 4 ft. - Candy Corn
Mfr # 03-100-WEB
Zoro # G4424832
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubber-Cal
- MFR # 03-100-WEB
- Zoro # G4424832
- UPC # 845605033295
- Country of Origin Malaysia
- Category Rubber Flooring
Details
Item | Elephant Bark Rubber Flooring,3/16"X4ft |
Description
Rubber-Cal's 3/16-inch thick "Elephant Bark" rubber flooring mats are hard-wearing, lightweight, and easy to install rubber runner mats. This flooring recycled from passenger car and commercial truck tires is an eco-friendly flooring option. It is made in America from US tires that otherwise would end up in landfills. US tires that are discarded are shredded and molded into shape to form what is an affordable and durable flooring/recycled product. With its superior protection against UV and the ozone, it can be used as outdoor floors for concrete patios or as a deck floor covering for a slippery pool area. These rubber flooring mats also contain ozone-resistant EPDM which helps reinforce the resilient nature of this product. The durable and cost-conscious nature of these rubber runner mats makes them perfect as garage mats, cellar floor covering, flooring for concrete basement floors, and even as dog kennel mats. The 5mm or 3/16-inch "Elephant Bark" is not only a green floor option for the environmental consumer, but it offers impact resistance and anti-slip qualities that any exercise floor can benefit from. This product was designed to endure abrasive conditions, while still protecting the underlying surface from heavy machinery or weights. This is the ideal flooring for a home gym! One of the most appealing aspects of this product is the ease of installation. Simply lay the material down in the designated area and use a double sided adhesive tape to ensure that the flooring will stay firmly to the ground. In addition to the easy of installation, the availability of varied lengths minimizes waste and makes for an overall affordable DIY project. Floor your next project with this eco-friendly flooring option!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type FA3, 6 Pin, PK10 (A1054WD-FA3)
- MIDWEST FASTENER 7/8" Cushioned Nickel Furniture Glides 6PK (66903)
- OLYMPUS Olympus: 720LM SFIC cam Lock 26D- zinc die cast (OLY-720LM/DM-26D)
- MSI Henley Hexagon SAMPLE Natural Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0431-SAM)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 20 ft. - Black (03-100-WEB)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 4.5 ft. - Blue Steel (03_102)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 10 ft. - Candy Corn (03-100-WEB)
- RUBBER-CAL Shark Tooth Heavy Duty Mat, Black, 3/4-Inch x 3 x 4-Feet (03_109_W_34)
- RUBBER-CAL Terra-Flex Sport Rolls, Grass Green, 5mm X 4 ft X 15 ft (03-K286-GG-15)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 6 ft. - Black (03_102)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 4.5 - Blue Steel (03-100-WEB)
- Rubber-Cal Rubber Flooring