Shop All Anti-slip tapes, Treads & Stair Nosings
Rubber-Cal
"Coin-Grip Commercial (Grit Surface)" Step Mat - 10" x 36" - 6 Pack
Mfr # 10-104-012P
Zoro # G4307914
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubber-Cal
- MFR # 10-104-012P
- Zoro # G4307914
- UPC # 845605075202
- Country of Origin India
- Category Anti-slip tapes, Treads & Stair Nosings
Details
Item | Coin-Grip Commercial (Grit Surface),PK6 |
Description
Rubber-Cal’s “Coin-Grip Grit Surface” rubber stair treads are designed to prevent slips and improve safety for those traveling on commercial staircases. Made from an eco-friendly blend of natural and reclaimed rubbers materials, these anti-slip steps have increased durability and perform well on interior and exterior staircases alike. Reclaimed rubber has great resistances to abrasion, moisture, and UV rays, ensuring these rubber treads are ready for anything from daily foot traffic to heavy rainfall.
The surface of the mats for stairs features a pattern of stud-like protrusions for a professional aesthetic and improved traction. The main feature of these safety stair treads, however, is their gritty surface texture. Unlike our regular “Coin-Grip” step mats, this design includes a black emery grain surfacing that feels similar to sandpaper. The rough surface drastically enhances traction when traveling up or down the rubber stairs. This traction can be maintained even when the rubber steps are wet. And thanks to the durable reclaimed rubber materials, these tread mats are impervious to moisture-effects like mildew and mold.
The rubber step treads can be installed outdoors with very little maintenance—cleaning can be done easily with soap and water. These anti-slip stair treads measure 10” x 36” to fit most commercial steps, with a 1.6” latch for secure placement. These rubber step covers are sold in packs of 6 and designed for easy DIY installations. Whether needed seasonally or year-round, the “Coin Grip Grit Surface” commercial rubber stair treads are a dependable way to increase staircase safety.
The surface of the mats for stairs features a pattern of stud-like protrusions for a professional aesthetic and improved traction. The main feature of these safety stair treads, however, is their gritty surface texture. Unlike our regular “Coin-Grip” step mats, this design includes a black emery grain surfacing that feels similar to sandpaper. The rough surface drastically enhances traction when traveling up or down the rubber stairs. This traction can be maintained even when the rubber steps are wet. And thanks to the durable reclaimed rubber materials, these tread mats are impervious to moisture-effects like mildew and mold.
The rubber step treads can be installed outdoors with very little maintenance—cleaning can be done easily with soap and water. These anti-slip stair treads measure 10” x 36” to fit most commercial steps, with a 1.6” latch for secure placement. These rubber step covers are sold in packs of 6 and designed for easy DIY installations. Whether needed seasonally or year-round, the “Coin Grip Grit Surface” commercial rubber stair treads are a dependable way to increase staircase safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROFLEX SafeGrip PF Latex Exam Large, 50PK (SG-375-L)
- ARIAT FR 1/4 Zip, Men's, 2XL (10023985)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (13-30-U-PI)
- WERNER Reusable Concrete Anchor Serves As 3/4in (A510000)
- RUBBER-CAL "Diamond-Plate Commercial" Step Mat - 10" x 48" - 6pack (10-104-014P)
- RUBBER-CAL "Coin-Grip" Non-Slip Rubber Tread Stair Mats (6 Pack), Black (10-104-009-6PK)
- RUBBER-CAL "Diamond-Plate" Non-Slip Rubber Tread Stair Mats (6 Pack), Black (10-104-010-6PK)
- RUBBER-CAL "Coin-Grip Commercial" Rubber Step Mat - 10" x 36" - 6pack (10-104-012P)
- RUBBER-CAL "Coin-Grip Commercial" Rubber Step Mat - 10" x 48" - 6pack (10-104-012P)
- RUBBER-CAL "Diamond-Plate Commercial" Step Mat - 10" x 36" - 6pack (10-104-014P)
- HILLMAN 2 in. W X 24 in. L Red Reflective Safety Tape 1 pk, 5PK (840384)
- Rubber-Cal Anti-slip tapes, Treads & Stair Nosings