Shop All Rubber Sheets & Strips
Rubber-Cal
Cloth Inserted SBR - 70A - Rubber Sheet - 3/16" Thick - 24" Width x 12" Length - Black
Mfr # 20-107
Zoro # G4311572
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubber-Cal
- MFR # 20-107
- Zoro # G4311572
- UPC # 845605035022
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | Cloth Inserted SBR,70A,Rubber Sheet,3 |
Description
Cloth Inserted Sheet is a fabric reinforced rubber made of SBR (Styrene-Butadiene Rubber). Cloth inserted sheet is a rubber sheet with ply(s) of fabric impregnated in the rubber. Cloth inserted sheet material is designed to add stability where mechanical fastening is necessary, and to reduce gasket creep where heavy flange loading is required. The ply(s) of fabric help reduce tearing when fastened. CI sheet is available in a smooth finish and each sheet would have one ply of fabric per each 1/16" of gauge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Rectangle Stock 48" L x 2" W x 1/4" Thick (BULK-PS-AC-180)
- ZORO SELECT Rod, SS, 416, 1 In Dia x 3 Ft L (2EXL7)
- ZORO SELECT Off-White HDPE Cutting Board 24" L x 24" W x 0.500" Thick (22JM77)
- ZORO SELECT Buna-N Sheet, 80A, 36"x12"x0.125", Black (BULK-RS-H80-22)
- RUBBER-CAL Buna-N Sheet - 0.250" Thick x 2" Width x 36" Length - 60A Durometer - Black - ASTM D2000 BG (39-006-250)
- RUBBER-CAL Styrene-Butadiene Sheet - 70A Durometer - 0.375" Thick x 36" Width x 48" Length - Black (32-007-375)
- RUBBER-CAL Santoprene - Smooth Surface - Thermoplastic Sheets and Rolls - 1/8" Thick x 3ft Width x 8ft Length (20-158)
- RUBBER-CAL Neoprene - Commercial Grade - 45A - Soft Rubber Sheet Rolls - 1/8" Thick x 8" Width x 8" Length (20-104)
- RUBBER-CAL Red Rubber Sheet - 1/8" Thick x 3ft Width x 20ft Length (20-114)
- RUBBER-CAL Silicone - Commercial Grade - 60A - Translucent Silicone Sheets & Rolls - 1/8 T x 8 W x 8 L - 3 Pk (20-119)
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-993)
- Rubber-Cal Rubber Sheets & Strips