Shop All Rubber Sheets & Strips
Rubber-Cal
Closed Cell Rubber - Blend - 3/32" X 39" X 78"
Mfr # 02-127
Zoro # G4292776
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubber-Cal
- MFR # 02-127
- Zoro # G4292776
- UPC # 845605014805
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | Closed Cell Rubber Blend,3/32"ThckX39"X |
Description
Closed Cell Rubber Blend,3/32 In.ThckX39 In.X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 5086, 12 in Overall L (8107_12_12)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.732 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/8A-25)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP608304640-10)
- ZORO SELECT Precision Ball, 316SS, 3/16 In, Pk100 (4RJL5)
- RUBBER-CAL Closed Cell Rubber EPDM - 1" Thick x 39" x 78" (02-129)
- RUBBER-CAL White Nitrile - Off-White Buna Sheets - 1/2" Thick x 36" Width x 12" Length (20-110)
- RUBBER-CAL Neoprene Rubber Sheet - 3/4" Thick x 36" Width x 24" Length (20-101)
- RUBBER-CAL General Purpose Rubber 70A - Smooth Finish - Adhesive Backed - 0.25" T x 2" W x 36" L - Black (33-P007-250)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 3/16" Thick - 36" Width x 24" Length - Black (20-107)
- RUBBER-CAL Buna-N Sheet - 0.032" Thick x 36" Width x 36" Length - 60A Durometer - Black - ASTM D2000 BG (39-006-032)
- ZORO SELECT 3/32" High Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-NHS60-242)
- Rubber-Cal Rubber Sheets & Strips