Shop All Interlocking Mats
Rubber-Cal
Armor-Lock Interlocking Rubber Mat, , PK4, 4 PK
Mfr # 03-212-WBK-4
Zoro # G6081976
product price: $73.49
/pk 4, $18.37/ea
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubber-Cal
- MFR # 03-212-WBK-4
- Zoro # G6081976
- UPC # 845605068907
- Country of Origin India
- Category Interlocking Mats
Details
Item | Armor-Lock Interlocking Rubber Mat,,PK4 |
Description
The "Armor-Lock" is an interlocking rubber mat that is sold in a 24-inch by 24-inch size. This puzzle-like rubber tile is 3/8-inch thick. Armor-Lock rubber tile is made from natural rubbers and reclaimed rubber products making for an eco-friendly floor that is affordable, ultra-durable, and of course Green. The Armor-Lock is a vulcanized rubber mat which sets it apart from recycled rubber mats made from tire crumb. This product will not flake or crumb away when exposed to impact and abrasion. Since this product is an interlocking rubber mat, installation is easy and quick. There is no need for expensive and messy adhesives and the interlocking rubber mat can be removed and reinstalled with minimal effort. The rubber tiles are 2ft x 2ft, making for a 4 square foot coverage per tile. Since this version of the Armor-Lock is sold in 8 packs, each box will offer 32 square foot floor coverage. We suggest this rubber tile for applications that require a tough and resilient floor. It would be ideal for use as rubber garage flooring, fitness flooring, outdoor deck flooring, residential basement floors, protective equipment flooring or kennel flooring. This product provides excellent abrasion resistance, shock absorption, and floor protection qualities. The aptly named Armor-Lock will protect your existing floors and the equipment placed on top, from one another, through a 3/8-inch thick solid rubber frame. The Armor-Lock is an inexpensive and quality choice in floor areas that experience abuse and heavy wear. Buy the Armor-Lock and protect your floors today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Marine Kadett Boot Blue (VW24-10)
- ROCKPORT WORKS Athletic Shoe, W, 11, Black (RK4689-W-11.0)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (490XL-10)
- HARLEY-DAVIDSON Harley Davidson HDMC-SUNG-HDS0615-GY0R-83F-65 65-15-125 mm Rectangle Sunglasses (HDMC-SUNG-HDS0615-GY0R-83F-65)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 10 ft. - Black Rubber Mats (03_101_WAB_4)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 15 ft Floor Mat (03_167_W_RC)
- RUBBER-CAL Interlocking Floor Tiles, 1", 1X20X, PK3, 3 PK (03-209)
- RUBBER-CAL Revolution Interlocking Rubber Floor, 36 in Long x 36 in Wide, 0.5 in Thick, 2 PK (03-203-WTILE-2)
- RUBBER-CAL "Paw-Grip" 100% Nitrile Non-Slip Rubber Matting - 3/8 in x 34 in x 10 ft - Red (03-W182)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 9 ft. - Black Rubber Mats (03_101_WAB_4)
- WEARWELL Interlocking Antifatigue Mat Tile, Vinyl, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (566)
- Rubber-Cal Floor Mats