Shop All Flexible Ducts
Rubber-Cal
Aluminum Flex 280 - Compressible - 10in ID
Mfr # 01-226-10
Zoro # G810377801
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 118.1 in
- Flexible Duct Wall Thickness 0.10 to 0.11 mm
- Material Aluminum
- Color Metallic Silver
- Temp. Range -22°F to 284°F
Product Information
- Brand Rubber-Cal
- MFR # 01-226-10
- Zoro # G810377801
- UPC # 845605090687
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Inside Dia. | 10 in |
Flexible Duct Length | 118.1 in |
Details
Flexible Duct Wall Thickness | 0.10 to 0.11 mm |
Material | Aluminum |
Color | Metallic Silver |
Temp. Range | -22°F to 284°F |
Description
The Aluminum Flex 280 - Compressible is a single-ply aluminum duct with a lightweight yet robust construction. This metal duct has rests at a length of 0.8 meters out of the box, fully compressed. Then, you can extend it to its fully stretched length of 3 meters. It is a semi-rigid duct, which means that it is a flexible metal hose that stays in place once it has been bent. This is due to the duct's aluminum, helically corrugated construction, a structure which also enhances the duct's overall durability.Furthermore, because of aluminum's ability to withstand a high temperatures, the Aluminum Flex 280 - Compressible has a working temperature range of 22 degrees Farenheit to +284 degrees Farenheit. Naturally, this hose also resists metal fatigue, weathering, and a host of corrosive fumes and chemicals. This metal flex-duct comes in a wide variety of inside diameter I.D. sizes: 3in, 4in, 5in, 6in, 8in, 10in, and 12in. In every I.D. size, this duct has a wall thickness that ranges between 0.1 and 0.11 mm. In addition, its ends are plain cut, and its I.D. tolerance is 0 to 0.1 in.This flexible metal duct works well for plethora of demanding industrial, commercial, and residential applications, such as chemical fume ventilation, circuit board cooling, exhaust system ducting, HVAC ductwork, oil mist ducting, outdoor ducting, pollution control, and general ventilation applications. Use it for your wood stove or your kitchen exhaustthis aluminum duct is versatile, as well as cost-effective!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMSTAR INTL Polyol Ester Refrigeration Oil 1 Gallon 300 Sus (45-010*)
- ACCUMULAIR Pleated Air Filter, 24" x 30" x 1", 4 Pack (FB24X30_4)
- HYDE E-Volution, 3/8"Nap, 4", PK10 (47319)
- PACKARD MOTORS XFRM 120/208/240/48024 75Va, Papf52475 (PF52475)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 12in ID (01-226-12)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 5in ID (01-226-5)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 8in ID (01-226-8)
- RUBBER-CAL "PVC Flexduct" General Purpose - 2" ID x 12' (Fully Stretched) - Clear (01-202)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 6in ID (01-226-6)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 3in ID (01-226-3)
- MASTER FLOW Master Flow F6IFD10X300 Insulated Flexible Duct, 10 in, Fiberglass, Silver (F6IFD10X300)
- Rubber-Cal Flexible Ducts