Shop All Entrance Mats
Rubber-Cal
6- Piece Stars Step Mat Rubber Stair Treads, 9.75 by 29.75-Inch, Black
Mfr # 10-104-000-6PK
Zoro # G8333325
product price: $41.99
/pk 6, $7.00/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubber-Cal
- MFR # 10-104-000-6PK
- Zoro # G8333325
- UPC # 845605059899
- Country of Origin China
- Category Entrance Mats
Details
Item | Stars Step Mat Rubber Stair Treads,,PK6 |
Description
Rubber-Cal's "Stars" rubber stair treads are quality rubber floormats designed to ensure safety for indoor stairways as well as any external staircase. This durable mat is made from high-quality rubber materials, making it useful as an industrial floor mat. Not only is this protective rubber durable, but it is made from eco-friendly materials, making it a great option for the "green" consumer. This anti slip tread is among the most affordable of rubber floormats because it is easy to install and maintain. The unique design of the Stars step mats make them not only aesthetically pleasing, but also allow them to function as a rubber safety mat for all stairway applications, whether it is the stairway to the second story of your home, or an external staircase which is in need of traction mats because of exposure to weather. These protective floormats are made from recycled rubber materials, making them an ideal option for any consumer with the environment on their mind. Rubber is the ideal material for making a safe non slip mat which won't harm the environment. Because of its use in outdoor applications, it can stand up to harsh weather conditions and heavy foot traffic with ease! This industrial floor mat is surprisingly affordable, given its high quality and the ease of maintenance and installation. Just lay these step mats down and allow them to stay in place under their own weight, or, if necessary, apply a double-sided carpet tape to secure it in place more permanently. The anti slip tread can be cleaned easily with household cleaners and water. The "Stars" rubber stair tread are great for every stairway application, even for an external staircase which will need to stand up to the harshest conditions. The rubber floormat is made from eco-friendly materials for the "green" consumer. The durable mat is affordable and easy to install, so buy it while it lasts!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, P (DBV-SINGLE-6-P)
- BRADY Marking Tape, Roll, 1In W, 50 ft. L, 81873 (81873)
- KLEENGUARD A20 Breathable Particle Protection Hood, One Size Fits All, White, PK100, 100PK (36890)
- TIMBERLAND PRO Size 13 Men's 8 in Work Boot Steel Work Boot, Briar Brown (52561)
- RUBBER-CAL "Go Away! Scram! Leave!" Humorous Doormats Coco Mat, 18 x 30-Inch (10-106-017)
- RUBBER-CAL Purple English Lavender Flower Doormat, 18 x 3 (10-102-019)
- RUBBER-CAL "Affection! Owl Doormats" Coir Entrance Mats, 18 x 30-Inch (10-106-003)
- RUBBER-CAL "Wide-Rib" Corrugated Rubber Floor Mat - 1/8 in x 3 ft x 15 ft - Black Rubber Roll (03-167-WR-P)
- RUBBER-CAL "Welcome Home" Coir Rubber Doormat, 18 by 30-Inch (10-102-502)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 6 ft - Black Rubber Runners (03-167-FR-P)
- GEO CRAFTS Geo Crafts G633 PEACE DOVE & CARDINAL 18 x 30 in. PVC Printed Peace with Dove & Cardinals (G633 PEACE DOVE & CARDINAL)
- Rubber-Cal Floor Mats