Shop All Suitcases & Luggage Bags
Rta Products Llc
DUKAP Intely Hardside Luggage Spinner 20" Carry-On - with USB and Micro USB Port - Black
Mfr # DKINT00S-BLK
Zoro # G904953379
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rta Products Llc
- MFR # DKINT00S-BLK
- Zoro # G904953379
- UPC # 648609501407
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
the dukap intely collection is made of lightweight pc/abs engineered material with micro diamond finish. The hard-flex construction offers maximum strength, durability and a water/scratch resistant finish. Offering a contemporary modern style with 4 dual spinner 360 wheels for effortless mobility, built in tsa approved combination lock, 1.2" expandable for additional space, front protective corner bumpers to withstand higher impacts, full interior fabric lining with zippered compartment on one side and snap-on straps on the opposite side for easy packing plus one inside mesh zippered pocket and 2 slip pockets for shoes, push button locking internal retractable trolley system, top and side ergonomic gel handles for comfortable and easy lifting, 4 side studs that allows the luggage to stand upright on its side and smooth gliding oversized zippers. Also featured is an integrated usb and micro usb port providing access to power on the go. This product can be purchased in different colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Standard Lanyard, Swivel Hook, Black Set of 24, 24PK (89311-PK)
- ZORO SELECT Literature Mailers, 8" x 7" x 3", White, 50/Bundle (55VK30)
- CIG NuPost Non-OEM New Postage Meter Red Ink Cartridge for Pitney Bowes 797-0/797-Q/797-M (NPTK700)
- SHELL EDUCATION Shell Education 180 Days of Math Book, Grade 6 (50802)
- RTA PRODUCTS LLC InUSA Pilot Lightweight Hardside Luggage Spinner 28" - Black (IUPIL00L-COA)
- RTA PRODUCTS LLC InUSA Royal Lightweight Hardside Spinner 3-Piece Luggage Set 20"/24"/28" - Silver (IUROYSML-SIL)
- RTA PRODUCTS LLC DUKAP Rodez Lightweight Hardside Luggage Spinner 24" - Red (DKROD00M-RED)
- FRONTLINE Polyester Large Duffel Storage Bag (RKBAG)
- OVERLAND TRAVELWARE Carnegie Expandable Luggage Set - Piece of 3 (GB224-3)
- EVEREST TRADING Everest 1008D-NY 19 in. Basic Duffel Gear Bag (1008D-NY)
- ROCKLAND MELBOURNE 20 in. EXPANDABLE ABS CARRY ON - PURPLE (F145-PURPLE)
- Rta Products Llc Suitcases & Luggage Bags