Shop All Suitcases & Luggage Bags
Rta Products Llc
DUKAP Intely 3-Piece Smart Hardside Luggage Set 20"/28"/32" - USB & Integrated Weight Scale - Gray
Mfr # DKINTSML-GRE
Zoro # G304953337
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rta Products Llc
- MFR # DKINTSML-GRE
- Zoro # G304953337
- UPC # 648609501513
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
the dukap intely collection is made of lightweight pc/abs engineered material with micro diamond finish. The hard-flex construction offers maximum strength, durability and a water/scratch resistant finish. Offering a contemporary modern style with 4 dual spinner 360 wheels for effortless mobility, built in tsa approved combination lock, 1.2" expandable for additional space, front productive corner bumpers to withstand higher impacts, full interior fabric lining with zippered compartment on one side and snap-on straps on the opposite side for easy packing plus one inside mesh zippered pocket and 2 slip pockets perfect for shoes, push button locking internal retractable trolley system, top and side ergonomic gel handles for comfortable and easy lifting, 4 side studs that allows the luggage to stand upright and smooth gliding oversized zippers. The carry-on features an integrated usb and micro usb port providing access to power on the go. The medium and large sizes feature an exterior side integrated digital weight scale will allow you to avoid those extra overweight baggage fees. This high-tech luggage will display the total weight before traveling allowing you to comply with your carrier's weight specifications and any problems. This product can be purchased in different colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Finger Tips, Size 12, Medium, PK12 (S7054032C)
- GHENT Conference Room Cabinet, 2 Doors, Mahogany (C1-44M)
- MASTER CASTER Locking Channel, Wall/Desk, 5/8Hx48L In (00207)
- ZORO SELECT Reclosable Poly Bag Slide Seal 9" x 6", 3 mil, Clear, Pk250 (3RB15)
- RTA PRODUCTS LLC InUSA Royal Lightweight Hardside Spinner 3-Piece Luggage Set 20"/24"/28" - Silver (IUROYSML-SIL)
- RTA PRODUCTS LLC DUKAP Rodez Lightweight Hardside Luggage Spinner 24" - Red (DKROD00M-RED)
- RTA PRODUCTS LLC InUSA Pilot Lightweight Hardside Luggage Spinner 28" - Black (IUPIL00L-COA)
- EVEREST TRADING Everest 1008D-NY 19 in. Basic Duffel Gear Bag (1008D-NY)
- LORELL Lorell® Travel/Luggage Case (Roller) for Travel Essential - Black (61613)
- ROCKLAND 2 PC LUGGAGE SET - CHARCOAL (F102-CHARCOAL)
- SHOP TOUGH Commercial FIBC Bulk Bags - Duffel Top, Spout Bottom 3000 Lbs Coated PP, 35 x 35 x 50 - Pack Of 1 (GL50UDS-1)
- Rta Products Llc Suitcases & Luggage Bags