Shop All Suitcases & Luggage Bags
Rta Products Llc
DUKAP Crypto Lightweight Hardside Luggage Spinner 28" - Blue
Mfr # DKCRY00M-BLU
Zoro # G804925940
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rta Products Llc
- MFR # DKCRY00M-BLU
- Zoro # G804925940
- UPC # 648609501339
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
the dukap crypto collection is made of lightweight pc/abs engineered material with micro diamond finish. The hard-flex construction offers maximum strength, durability and a water/scratch resistant finish. Featuring an amazing style with 4 dual multi-directional 360 wheels for effortless mobility, built-in 3-digit tsa approved combination lock, 2'' expandable for additional space, full interior fabric lining with a zippered compartment on one side, snap-on straps on the opposite side for easy packing and one inside pocket for your convenience, push button locking internal retractable trolley system, top and side ergonomic gel handles and smooth gliding oversized zippers. This product can be purchased in different colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Remanufactured TN850 High-Yield Toner, 8000 Page-Yield, Black (IVRTN850)
- ZORO SELECT 30" x 26" Open Poly Bags, 1.20 mil, Clear (5DRT6)
- UNI-PAINT Permanent Marker, Large Tip, White Color Family, Paint, 6 PK (63743)
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Violet, Pk25 (UNV14120)
- RTA PRODUCTS LLC DUKAP Rodez Lightweight Hardside Luggage Spinner 24" - Red (DKROD00M-RED)
- RTA PRODUCTS LLC InUSA Royal Lightweight Hardside Spinner 3-Piece Luggage Set 20"/24"/28" - Silver (IUROYSML-SIL)
- RTA PRODUCTS LLC InUSA Pilot Lightweight Hardside Luggage Spinner 28" - Black (IUPIL00L-COA)
- SHOP TOUGH Square Mini FIBC Bulk Bags - Duffel Top, Flat Bottom 1000 Lbs PP, 24 x 24 x 24 - Pack Of 5 (GL2424UDF-5)
- FOX LUGGAGE Foxluggage 20 in. Expandable Abs Carry On (F145-MINT)
- MCKLEINUSA McKlein USA 19112 21 in. U Series Wellington Leather Two-tone Dual-Compartment Laptop & Tablet Carry-All Duffel Bag; Black (19112)
- NATIONAL HARDWARE Foldng Sprt Right Brass (N208-629)
- Rta Products Llc Suitcases & Luggage Bags