Shop All Landscape Fabric & Fertilizers
Rsi
RSI RSI-Sifter 16 in. Round Steel Compost Sifter
Mfr # RSI-Sifter
Zoro # G304174053
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rsi
- MFR # RSI-Sifter
- Zoro # G304174053
- UPC # 600740877285
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Description
The RSI-Sifter is ideal for sifting composted materials from your composter or compost heap.
The sifter is made from galvanized steel frame with a stainless steel mesh sifter tray. The openings are approx. 1/4" to allow fresh compost through and hold back the not yet composted materials. Easy to hold and use and sized to maximize amount of compost material while not being too heavy to use.
Features- Made from galvanized steel framing and stainless steel sifting screen
- 16" diameter Round Soil Sifter
- 3" tall
- Sifting screen has openings approx
- Allows for finished compost to be used vs mixing in non-composter materials with compost
- Creates a healthier growing environment
- Size: 16 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OUTDOOR PLUS 24 Square Maya Fire, Water Bowl, Powder Coated Metal, Silver Vein, Natural Gas (OPT-24SQPCFWE12V-SLV-NG)
- SEYMOUR MIDWEST Weed Scythe Blade, 26" (21426)
- NYLGLO Indiana Flag, 4x6 Ft, Nylon (141670)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-40X60)
- IRONITE Ironite 100524194 Lawn Fertilizer, 15 lb Bag (100524194)
- GCI Nurserymen's Choice 3.2oz Black Woven Ground Cover Fabric 15.5'x300' (32155)
- HILAND 50-100mm Landscape Recycled Glass in Turquoise (LR50-GLASS-TRQ)
- SCOTTS LAWNS 15M TB LWN Food (22315)
- ESPOMA BLOOD MEAL ORGANIC SUPPLEMENT 12-0-0 (DB17)
- ESPOMA BONE MEAL ORGANIC SUPPLEMENT 4-12-0 (BM24)
- MICHIGAN PEATMPANY GDNMag 40LB CompManure (5240)
- Rsi Landscape Fabric & Fertilizers