Shop All Dispenser Lotions
R&R Lotion
Pregloving Moisturizing Lotion, 8 oz.
Mfr # ICL-8-CR
Zoro # G4649775
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Series None
- Packaging Type Squeeze Bottle
- Size 8 oz
- Hygiene Properties Dye Free, Hypoallergenic
- Hygiene Form Liquid
Product Information
- Brand R&R Lotion
- MFR # ICL-8-CR
- Zoro # G4649775
- UPC # 666080847463
- Country of Origin United States
- Category Dispenser Lotions
Dimensions
Size | 8 oz |
Container Size | 8 oz |
Details
Hygiene Series | None |
Packaging Type | Squeeze Bottle |
Hygiene Properties | Dye Free, Hypoallergenic |
Hygiene Form | Liquid |
Fragrance | Fragrance Free |
Requires Dispenser | No |
Item | Pre-Gloving Moisturizing Lotion |
Formula | Agave Tequilana Leaf (Blue Agave), Aloe Barbadensis Leaf Juice (Aloe Vera), Methyl Paraben, Propyl Paraben, Simmondsia Chinensis (Jojoba) Seed, Vitamin A, Vitamin D, Vitamin E |
Color | Clear |
Container Type | Squeeze Bottle |
Product Type | Pre-Gloving Lotion |
Form | Liquid |
NSF Rating | E4 |
Standards | ANSI ESD-TR20.20, NSF E4 Certified for Food Processing Plants |
Description
Pre-Gloving Moisturizing Lotion, Container Type Squeeze Bottle, Series Not Applicable, Container Size 8 oz, Form Liquid, Fragrance Fragrance Free, Hygiene Properties Dye Free, Hypoallergenic, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color Clear, Grainger Dispenser Part Number Not Applicable, Product Type Pre-Gloving Lotion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Non-Butyl Cleaner Degreaser Concentrate, 2.5L Bottle, 2 PK (100835210)
- ZORO SELECT Starter Brush Set, 6 Pc (7Y384)
- SURFACE SHIELDS Adjustable Film Dispenser, 54-1/2 in.L (A2436)
- TORNADO Upright Vacuum, HEPA, 102 cfm, 120 V (91430)
- R&R LOTION Pregloving Moisturizing Lotion, 16 oz. (ICL-16-ESD)
- R&R LOTION Pregloving Moisturizing Lotion, 32 oz. (ICL-32)
- R&R LOTION Pregloving Moisturizing Lotion, 1 gal. (ICL-GAL-CR)
- R&R LOTION Pregloving Moisturizing Lotion, 1 gal. (ICL-GAL)
- R&R LOTION Pregloving Moisturizing Lotion, 8 oz. (ICL-8)
- R&R LOTION Pregloving Moisturizing Lotion, 16 oz. (ICL-16-ESD-CR)
- ZEP Hand Soap, Liquid, 500mL, Pump Bottle, PK12 (319906)
- R&R Lotion Dispenser Lotions