Shop All Dispenser Lotions
R&R Lotion
Pregloving Moisturizing Lotion, 32 oz.
Mfr # ICL-32-CR
Zoro # G4673837
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Series None
- Packaging Type Pump Bottle
- Hygiene Properties Dye Free, Hypoallergenic
- Hygiene Form Liquid
- Fragrance Fragrance Free
Product Information
- Brand R&R Lotion
- MFR # ICL-32-CR
- Zoro # G4673837
- UPC # 666080847487
- Country of Origin United States
- Category Dispenser Lotions
Dimensions
Size | 32 oz |
Container Size | 32 oz |
Details
Hygiene Series | None |
Packaging Type | Pump Bottle |
Hygiene Properties | Dye Free, Hypoallergenic |
Hygiene Form | Liquid |
Fragrance | Fragrance Free |
Requires Dispenser | No |
Formula | Agave Tequilana Leaf (Blue Agave), Aloe Barbadensis Leaf Juice (Aloe Vera), Methyl Paraben, Propyl Paraben, Simmondsia Chinensis (Jojoba) Seed, Vitamin A, Vitamin D, Vitamin E |
Color | Clear |
Uses Dispenser | Pump Included |
Item | Pre-Gloving Moisturizing Lotion |
Standards | ANSI ESD-TR20.20, NSF E4 Certified for Food Processing Plants |
Form | Liquid |
Container Type | Pump Bottle |
NSF Rating | E4 |
Product Type | Pre-Gloving Lotion |
Description
Pre-Gloving Moisturizing Lotion, Container Type Pump Bottle, Series Not Applicable, Container Size 32 oz, Form Liquid, Fragrance Fragrance Free, Hygiene Properties Dye Free, Hypoallergenic, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color Clear, Grainger Dispenser Part Number Not Applicable, Product Type Pre-Gloving Lotion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Scott Pro Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 900 ft, Mocha, 6 PK (43959)
- IMPACT PRODUCTS Lobby Dust Pan Master in.L in. Grip Black (2602-EA)
- GLAD 30 gal Trash Bags, 30 in x 33 in, Extra Heavy-Duty, 1.05 mil, Black, 90 PK (78952)
- ROYAL BASKET TRUCKS PVC Linen Cart, Blue, 300 lb. (G32-BBX-L2A-3ULN)
- R&R LOTION Pregloving Moisturizing Lotion, 16 oz. (ICL-16-ESD-CR)
- R&R LOTION Pregloving Moisturizing Lotion, 32 oz. (ICL-32)
- R&R LOTION Pregloving Moisturizing Lotion, 8 oz. (ICL-8-CR)
- R&R LOTION Pregloving Moisturizing Lotion, 1 gal. (ICL-GAL-CR)
- R&R LOTION Pregloving Moisturizing Lotion, 8 oz. (ICL-8)
- R&R LOTION Pregloving Moisturizing Lotion, 1 gal. (ICL-GAL)
- SC JOHNSON PROFESSIONAL Skin Conditioner, 1L, White, Unscented, PK6 (RES1L)
- R&R Lotion Dispenser Lotions