Shop All Rubber Grommets
Rpm Engineering
Rubber Grommet, Style 1, SBR 60, PK25
Mfr # SBRMS35489-97
Zoro # G603578309
product price: $8.19
/pk 25, $0.33/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 5/16 in
- Outside Dia. (B) 1 in
- Overall Thickness (C) 1/2 in
- Panel Thickness (D) 1/4 in
Product Information
- Brand Rpm Engineering
- MFR # SBRMS35489-97
- Zoro # G603578309
- Country of Origin Viet Nam
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 5/16 in |
Outside Dia. (B) | 1 in |
Panel Hole Dia. (E) | 3/4 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 1/2 in |
Panel Thickness (D) | 1/4 in |
Rubber Material | SBR |
MS 35489 Number | 97 |
AN 931 Number | C5-12 |
Elongation | 260 % |
Durometer | 60A |
Application | General Purpose |
Tensile Strength (PSI) | 900 psi |
Standards | ASTM D2000 M6AA607 |
Max. Temp. (F) | 212 Degrees F |
Min. Temp. (F) | 50 Degrees F |
Rubber Color | Black |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 5/16 in, Outside Dia. (B) 1 in, Overall Thickness (C) 1/2 in, Panel Thickness (D) 1/4 in, Panel Hole Dia. (E) 3/4 in, Rubber Material SBR, MS 35489 Number 97, AN 931 Number C5-12, Rubber Color Black, Min. Temp. (F) 50 Degrees F, Max. Temp. (F) 212 Degrees F, Durometer 60A, Elongation 260 Percent, Tensile Strength (PSI) 900 psi, Standards ASTM D2000 M6AA607, General Purpose, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Canyon Creek Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0053-SAM)
- ZORO SELECT Gasket, 2-1/2 In, Bevel Seat, BUNA (692-10693, 40BSB2.5)
- MASTER MAGNETICS Mag. Sheet, 8 In L, 5 In W, PK24 (07014)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp (40MPG-TS-XR-250)
- RPM ENGINEERING Rubber Grommet, Style 1, NBR 50, PK50 (NBRMS35489-62X)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-33X)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-14)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK10 (SBRMS35489-35X)
- RPM ENGINEERING Rubber Grommet, Style 1, NBR 50, PK5 (NBRMS35489-101X)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-8)
- MIDWEST FASTENER 7/32" x 17/32" x 0.4" Black Rubber Grommets 10PK (72626)
- Rpm Engineering Rubber Grommets