Shop All Rubber Grommets
This Product is Discontinued
Rpm Engineering
Rubber Grommet, Style 1, SBR 60, PK10 (Discontinued)
Mfr # SBRMS35489-23
Zoro # G103578335
This Product is Discontinued
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1 in
- Outside Dia. (B) 1 3/4 in
- Overall Thickness (C) 7/16 in
- Panel Thickness (D) 1/16 in
Product Information
- Brand Rpm Engineering
- MFR # SBRMS35489-23
- Zoro # G103578335
- Country of Origin Viet Nam
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1 in |
Outside Dia. (B) | 1 3/4 in |
Panel Hole Dia. (E) | 1 3/8 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 7/16 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | SBR |
MS 35489 Number | 23 |
AN 931 Number | 16-22 |
Durometer | 60A |
Tensile Strength (PSI) | 900 psi |
Application | General Purpose |
Standards | ASTM D2000 M6AA607 |
Max. Temp. (F) | 212 Degrees F |
Elongation | 260 % |
Min. Temp. (F) | 50 Degrees F |
Rubber Color | Black |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1 in, Outside Dia. (B) 1 3/4 in, Overall Thickness (C) 7/16 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 1 3/8 in, Rubber Material SBR, MS 35489 Number 23, AN 931 Number 16-22, Rubber Color Black, Min. Temp. (F) 50 Degrees F, Max. Temp. (F) 212 Degrees F, Durometer 60A, Elongation 260 Percent, Tensile Strength (PSI) 900 psi, Standards ASTM D2000 M6AA607, General Purpose, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.