Shop All Rubber Grommets
Rpm Engineering
Rubber Grommet, Style 1, NBR 50, PK50
Mfr # NBRMS35489-62X
Zoro # G903578443
product price: $24.59
/pk 50, $0.49/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 3/16 in
- Outside Dia. (B) 7/16 in
- Overall Thickness (C) 5/16 in
- Panel Thickness (D) 3/16 in
Product Information
- Brand Rpm Engineering
- MFR # NBRMS35489-62X
- Zoro # G903578443
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 3/16 in |
Outside Dia. (B) | 7/16 in |
Panel Hole Dia. (E) | 5/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 5/16 in |
Panel Thickness (D) | 3/16 in |
Rubber Material | Buna-N |
MS 35489 Number | 62 |
Durometer | 50A |
Application | General Purpose |
Tensile Strength (PSI) | 985 psi |
Standards | ASTM D2000 M6BG607 |
Max. Temp. (F) | 212 Degrees F |
Elongation | 280 % |
Min. Temp. (F) | 50 Degrees F |
Rubber Color | Black |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 3/16 in, Outside Dia. (B) 7/16 in, Overall Thickness (C) 5/16 in, Panel Thickness (D) 3/16 in, Panel Hole Dia. (E) 5/16 in, Rubber Material Buna-N, MS 35489 Number 62, Rubber Color Black, Min. Temp. (F) 50 Degrees F, Max. Temp. (F) 212 Degrees F, Durometer 50A +/-5, Elongation 280 Percent, Tensile Strength (PSI) 985 psi, Standards ASTM D2000 M6BG607, General Purpose, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Gray Vinyl Glazing Channel (67-7)
- ILCO Ilco: Key Blanks, 1502M (ILCO-1502M)
- DON-JO Hole Filler Plate for Grade 1 Key in Lever for 1-3/8 Doors 2 PK (AR335630)
- KWIKSET Milan Lever with Square Rose Passage Door Lock with 6AL Latch and RCS Strike Satin Chrome Finish (720MILSQT-26D)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-8)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-51)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK10 (SBRMS35489-96X)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK5 (SBRMS35489-43X)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-49)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK5 (SBRMS35489-13X)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-100)
- Rpm Engineering Rubber Grommets