Shop All Rubber Grommets
Rpm Engineering
Rubber Grommet, Style 1, NBR 50, PK5
Mfr # NBRMS35489-43X
Zoro # G203578518
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1/2 in
- Outside Dia. (B) 1 1/16 in
- Overall Thickness (C) 3/8 in
- Panel Thickness (D) 1/8 in
Product Information
- Brand Rpm Engineering
- MFR # NBRMS35489-43X
- Zoro # G203578518
- Country of Origin Viet Nam
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1/2 in |
Outside Dia. (B) | 1 1/16 in |
Panel Hole Dia. (E) | 13/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/8 in |
Panel Thickness (D) | 1/8 in |
Rubber Material | Buna-N |
MS 35489 Number | 43 |
Tensile Strength (PSI) | 985 psi |
Standards | ASTM D2000 M6BG607 |
Application | General Purpose |
Rubber Color | Black |
Durometer | 50A |
Max. Temp. (F) | 212 Degrees F |
Elongation | 280 % |
Min. Temp. (F) | 50 Degrees F |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1/2 in, Outside Dia. (B) 1 1/16 in, Overall Thickness (C) 3/8 in, Panel Thickness (D) 1/8 in, Panel Hole Dia. (E) 13/16 in, Rubber Material Buna-N, MS 35489 Number 43, Rubber Color Black, Min. Temp. (F) 50 Degrees F, Max. Temp. (F) 212 Degrees F, Durometer 50A +/-5, Elongation 280 Percent, Tensile Strength (PSI) 985 psi, Standards ASTM D2000 M6BG607, General Purpose, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL ALUMINUM TRACK FOR 1/2In. (6 FT A-8034)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3)
- DON-JO 3-1/2" Scar Plate with 2-1/8" Hole and Through Bolt Knotches (SP1353)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Entrance, Mech. (MR116BJEJ630RHCLDSCC)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-11)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK10 (SBRMS35489-35X)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-68)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK5 (SBRMS35489-14X)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-9)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK100 (SBRMS35489-1)
- USA INDUSTRIALS SBR Grommet 3/4" Hole ID, 1/4" Edge Thickness, 1/4" ID, PK 25 (BULK-GMT-SBR-36)
- Rpm Engineering Rubber Grommets