Shop All Rubber Grommets
Rpm Engineering
Rubber Grommet, Style 1, NBR 50, PK5
Mfr # NBRMS35489-101X
Zoro # G503578430
product price: $44.99
/pk 5, $9.00/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1/2 in
- Outside Dia. (B) 1 1/16 in
- Overall Thickness (C) 1/2 in
- Panel Thickness (D) 1/4 in
Product Information
- Brand Rpm Engineering
- MFR # NBRMS35489-101X
- Zoro # G503578430
- Country of Origin Viet Nam
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1/2 in |
Outside Dia. (B) | 1 1/16 in |
Panel Hole Dia. (E) | 13/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 1/2 in |
Panel Thickness (D) | 1/4 in |
Rubber Material | Buna-N |
MS 35489 Number | 101 |
Application | General Purpose |
Min. Temp. (F) | 50 Degrees F |
Rubber Color | Black |
Max. Temp. (F) | 212 Degrees F |
Durometer | 50A |
Tensile Strength (PSI) | 985 psi |
Elongation | 280 % |
Standards | ASTM D2000 M6BG607 |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1/2 in, Outside Dia. (B) 1 1/16 in, Overall Thickness (C) 1/2 in, Panel Thickness (D) 1/4 in, Panel Hole Dia. (E) 13/16 in, Rubber Material Buna-N, MS 35489 Number 101, Rubber Color Black, Min. Temp. (F) 50 Degrees F, Max. Temp. (F) 212 Degrees F, Durometer 50A +/-5, Elongation 280 Percent, Tensile Strength (PSI) 985 psi, Standards ASTM D2000 M6BG607, General Purpose, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Heavy Duty Pneumatic Storm Door Closer, White, 10-3/8 in. Long Single Pack (K 5120)
- SCHLAGE ELECTRONICS Electronic Keyless Lock, Proximty, Classrm (CO200CY70 PR RHO 626 PD)
- DELTANA Right Hand 4" X 4" 5/8" Radius By Square Spring Hinge Satin Nickel (DSH4SR515-RH)
- ADAMS RITE Deadlatch, 1-1/8" BS, Radius FP, US28, Flat 4-5/8" Stk, RH (4511-36-101-628)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK10 (SBRMS35489-9X)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK10 (SBRMS35489-17)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK10 (SBRMS35489-46)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-6)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-4)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK10 (SBRMS35489-75)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-100)
- Rpm Engineering Rubber Grommets