Shop All Rubber Grommets
Rpm Engineering
Rubber Grommet, Style 1, NBR 50, PK10
Mfr # NBRMS35489-38X
Zoro # G703578308
product price: $15.39
/pk 10, $1.54/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 5/16 in
- Outside Dia. (B) 13/16 in
- Overall Thickness (C) 3/8 in
- Panel Thickness (D) 1/8 in
Product Information
- Brand Rpm Engineering
- MFR # NBRMS35489-38X
- Zoro # G703578308
- Country of Origin Viet Nam
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 5/16 in |
Outside Dia. (B) | 13/16 in |
Panel Hole Dia. (E) | 9/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/8 in |
Panel Thickness (D) | 1/8 in |
Rubber Material | Buna-N |
MS 35489 Number | 38 |
Standards | ASTM D2000 M6BG607 |
Rubber Color | Black |
Max. Temp. (F) | 212 Degrees F |
Min. Temp. (F) | 50 Degrees F |
Elongation | 280 % |
Application | General Purpose |
Tensile Strength (PSI) | 985 psi |
Durometer | 50A |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 5/16 in, Outside Dia. (B) 13/16 in, Overall Thickness (C) 3/8 in, Panel Thickness (D) 1/8 in, Panel Hole Dia. (E) 9/16 in, Rubber Material Buna-N, MS 35489 Number 38, Rubber Color Black, Min. Temp. (F) 50 Degrees F, Max. Temp. (F) 212 Degrees F, Durometer 50A +/-5, Elongation 280 Percent, Tensile Strength (PSI) 985 psi, Standards ASTM D2000 M6BG607, General Purpose, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Bright Chrome Passage 5110HECUS26LH (5110HECUS26LH)
- ZORO SELECT Flange Gasket, 1/2 in., 1/16 in., Green (4401RG-0150-062-0050)
- MIDWEST FASTENER 3/4" Nylon Plastic Track Drawer Guides 6PK (68143)
- HAGER Satin Nickel Catch 144615 (036878)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-20)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-93)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-96)
- RPM ENGINEERING Rubber Grommet, Style 1, NBR 50, PK5 (NBRMS35489-69X)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK5 (SBRMS35489-40X)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-1X)
- ZORO SELECT Grommet, Buna-N, MS 35489-11, PK50 (3MRJ9)
- Rpm Engineering Rubber Grommets