Shop All Microbiology Media
Rpi
Yeast Extract, Powder, 25 KG
Mfr # Y20020-25000.0
Zoro # G204972315
product price: $2,800.99
/ea
Free Shipping & Returns
$2,800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.5 in
- Width 13.5 in
- Length 13.5 in
Product Information
- Brand Rpi
- MFR # Y20020-25000.0
- Zoro # G204972315
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 15.5 in |
Width | 13.5 in |
Length | 13.5 in |
Description
Dried yeast autolysate with a high content of amino nitrogen and water soluble B complex vitamins. Due to its low NaCl content this quality is well suited for tissue culture.Ingredients:Total Nitrogen (TN): ~9.8%Amino Nitrogen (AN): ~5.1%AN/TN Ratio: ~0.52Sodium Chloride: ~0.3%pH (1% Solution): ~7.0
CAS Number: 8013-01-2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Light Beige Powder
Amino Nitrogen: 4.5 - 5.8 %
Ash Content: 11.50 - 16.0 %
Dry Matter: 95.0 %
Loss on Drying: 5.0 %
pH (2.0% Solution @ 25 oC): 6.8 - 7.2
Sodium Chloride: 0.5 %
Total Nitrogen: 10.0 - 11.8 %
Clostridium Perfringens Spores: Report cfu/g
E.Coli: Report cfu/g
Molds and Yeasts: Report cfu/g
Pathenogenic Staphylococcus: Report cfu/g
Salmonella: Report cfu/25g
Standard Plate Count: Report cfu/g
Shipping Weight: 27.3801 lbs
Shipping Dimensions: 13.50 x 15.50 x 13.50
Research or further manufacturing use only, not for food or drug use.
CAS Number: 8013-01-2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Light Beige Powder
Amino Nitrogen: 4.5 - 5.8 %
Ash Content: 11.50 - 16.0 %
Dry Matter: 95.0 %
Loss on Drying: 5.0 %
pH (2.0% Solution @ 25 oC): 6.8 - 7.2
Sodium Chloride: 0.5 %
Total Nitrogen: 10.0 - 11.8 %
Clostridium Perfringens Spores: Report cfu/g
E.Coli: Report cfu/g
Molds and Yeasts: Report cfu/g
Pathenogenic Staphylococcus: Report cfu/g
Salmonella: Report cfu/25g
Standard Plate Count: Report cfu/g
Shipping Weight: 27.3801 lbs
Shipping Dimensions: 13.50 x 15.50 x 13.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Small Ampule Tube Attachment (SI-0570)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- CELLTREAT Centrifuge Tube, Red Cap - Bag, Sterile, 50mL (230421R)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- RPI Terrific Broth, Modified, Powder, 2 KG (T15000-2000.0)
- RPI Agar, Bacteriological Grade, 1 KG (A20030-1000.0)
- RPI Bio-Safe NA, 4 L (111198)
- RPI Agar, Bacteriological Grade, 500 G (A20030-500.0)
- RPI 2XYT, Granulated, 2 KG (X15680-2000.0)
- RPI Peptone, Granulated, 2 KG (P20250-2000.0)
- GENERAL LABORATORY PRODUCTS Blood Agar, Anaerobic, PK100 (MP7137)
- Rpi Microbiology Media