Shop All Chemicals Starting with X
Rpi
Xylene, Reagent Grade, 1 CS
Mfr # 400460-CS
Zoro # G704972044
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # 400460-CS
- Zoro # G704972044
- Country of Origin United States
- Category Chemicals Starting with X
Description
Colorless liquidFlammableFlash Point: 29°CBoiling Point: 137-140°CWARNING! This product can expose you to Ethyl benzene, a chemical which is known to the State of California to cause Cancer. For more information go to www.P65Warnings.ca.gov.
CAS Number: 1330-20-7
Chemical Formula: C8H10
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear Liquid
API Gravity(60/60 oF): Report
Color, PTCO: 20
Density @ 60 oF: Report lb/gal
Ethyl Benzene: 30 WT %
Specific Gravity (60/60 oF): 0.8670 - 0.8750
Sulfur (H2S/SO2): Pass
Water Content: Report %
Shipping Weight: 40 lbs
Shipping Dimensions: 11.50 x 12.00 x 11.50
Research or further manufacturing use only, not for food or drug use.
CAS Number: 1330-20-7
Chemical Formula: C8H10
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear Liquid
API Gravity(60/60 oF): Report
Color, PTCO: 20
Density @ 60 oF: Report lb/gal
Ethyl Benzene: 30 WT %
Specific Gravity (60/60 oF): 0.8670 - 0.8750
Sulfur (H2S/SO2): Pass
Water Content: Report %
Shipping Weight: 40 lbs
Shipping Dimensions: 11.50 x 12.00 x 11.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Suburban 171472 Furnace Manifold for P-40 and NT40 (171472)
- MEGUIARS Bottle Only, Generic, 32 oz, Osha Compliant (MEGD20100)
- BALDWIN FILTERS Coolant Test Strips Only, CTK5029-4 (CTK5029-4)
- HEATHROW SCIENTIFIC SmartPicks, Inoculating Pick Larg, PK500 (HS120014)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- RPI Xylene, 4L (111056)
- RPI X-GAL, 50 G (B71800-50.0)
- RPI X-Glucosides, 1g (B40020-1.0)
- RPI Xylene, Reagent Grade, 4 L (400460)
- Rpi Chemicals Starting with X