Shop All Chemicals Starting with X
Rpi
Xylene, ACS Grade, 1 CS
Mfr # X21025-4X4L
Zoro # G604966099
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # X21025-4X4L
- Zoro # G604966099
- Country of Origin United States
- Category Chemicals Starting with X
Description
WARNING! This product can expose you to Ethyl benzene, a chemical which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Common Name: Xylene
CAS Number: 1330-20-7
Molecular Weight: 106.16
Chemical Formula: C8H10
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear Liquid
Color (APHA): 10
Ethylbenzene: 25 %
Residual Water: 0.05 %
Residue On Evaporation: 0.002 %
Substances Darkened By Sulfuric Acid: Pass Test
Sulfur Compounds (as S): 0.003 %
Specific Gravity (60/60 oF): 0.8670 - 0.8750
Shipping Weight: 40 lbs
Shipping Dimensions: 11.50 x 12.00 x 11.50
Research or further manufacturing use only, not for food or drug use.
Common Name: Xylene
CAS Number: 1330-20-7
Molecular Weight: 106.16
Chemical Formula: C8H10
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear Liquid
Color (APHA): 10
Ethylbenzene: 25 %
Residual Water: 0.05 %
Residue On Evaporation: 0.002 %
Substances Darkened By Sulfuric Acid: Pass Test
Sulfur Compounds (as S): 0.003 %
Specific Gravity (60/60 oF): 0.8670 - 0.8750
Shipping Weight: 40 lbs
Shipping Dimensions: 11.50 x 12.00 x 11.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Media/Storage Bottle, 5000 mL (BM5000)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- HYDRION Test Strips, Detects pH, 4.7 to 6.3 Range (BR-64)
- UNITED SCIENTIFIC Demonstration Double Pulley (PUDD01)
- RPI X-GAL, 50 G (B71800-50.0)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- RPI Xylene, 4L (111056)
- RPI X-Glucosides, 1g (B40020-1.0)
- RPI Xylene, Reagent Grade, 4 L (400460)
- Rpi Chemicals Starting with X