Shop All Chemicals Starting with X
Rpi
Xylene, 4L
Mfr # 111056
Zoro # G303560079
product price: $61.35
/ea
$61.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Product Type Xylene (Scintillation Grade)
- Shelf Life 18 mo
- Container Size 4 L
- Storage Temp. Room Temperature
Product Information
- Brand Rpi
- MFR # 111056
- Zoro # G303560079
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with X
Dimensions
Container Size | 4 L |
Details
Form | Liquid |
Product Type | Xylene (Scintillation Grade) |
Item | Xylene (Scintillation Grade) |
Shelf Life | 18 mo |
Storage Temp. | Room Temperature |
Description
Xylene (Scintillation Grade), Form Liquid, Container Size 4 L, Shelf Life 18 mo, Storage Temp. Room Temperature
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade B, PK4 (6CDP2)
- MENDA Dispensing Bottle, 4 oz., Imprinted (35395)
- FORTUNA Reusable Glass Syringe, Glass Luer, 50 mL (7.102-45)
- CARBOLITE Lab Furnace, 1100C, 5L, 208/240V, 60Hz (CWF1105-230SN)
- RPI X-Glucosides, 1g (B40020-1.0)
- RPI Xylene, Reagent Grade, 4 L (400460)
- RPI X-GAL, 50 G (B71800-50.0)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- Rpi Chemicals Starting with X