Shop All Chemicals Starting with X
Rpi
X-Glucosides, 1g
Mfr # B40020-1.0
Zoro # G403559768
product price: $1,508.99
/ea
Free Shipping & Returns
$1,508.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solubility DMF, DMSO
- Molecular Weight 408.6
- Product Type X-Glucosides
- CAS Number 15548-60-4
- Chemical Formula C14H15BrCINO6
Product Information
- Brand Rpi
- MFR # B40020-1.0
- Zoro # G403559768
- UPC # N
- Country of Origin India
- Category Chemicals Starting with X
Dimensions
Container Size | 1 g |
Details
Solubility | DMF, DMSO |
Molecular Weight | 408.6 |
Product Type | X-Glucosides |
CAS Number | 15548-60-4 |
Chemical Formula | C14H15BrCINO6 |
Shelf Life | 18 mo |
Item | X-Glucosides |
Storage Temp. | 2 Degrees to 8 Degrees C |
Form | Powder |
Purity | Greater Than 95% |
Description
X-Glucosides, CAS Number 15548-60-4, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 408.6, Solubility DMF, DMSO, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C14H15BrCINO6, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Replacement Sealing Ring, (Gl45), PK10 (B3000-RIN)
- YSI Galvanic DO Sensor, Instant On (605202)
- RPI Methanol, 4 L (400031)
- ADVANTECH MANUFACTURING Test Pan Cover, S/S, 8 In, Lifting Ring (CS8 W/R)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- RPI Xylene, 4L (111056)
- RPI X-GAL, 50 G (B71800-50.0)
- RPI Xylene, Reagent Grade, 4 L (400460)
- Rpi Chemicals Starting with X