Shop All Chemicals Starting with X
Rpi
X-Glucoside, 100mg
Mfr # B40020-0.1
Zoro # G603560830
Free Shipping & Returns
$156.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Temp. 2 Degrees to 8 Degrees C
- Product Type X-Glucoside
- CAS Number 15548-60-4
- Form Powder
- Shelf Life 18 mo
Product Information
- Brand Rpi
- MFR # B40020-0.1
- Zoro # G603560830
- UPC # N
- Country of Origin India
- Category Chemicals Starting with X
Dimensions
Container Size | 100 mg |
Details
Storage Temp. | 2 Degrees to 8 Degrees C |
Product Type | X-Glucoside |
Item | X-Glucoside |
CAS Number | 15548-60-4 |
Form | Powder |
Shelf Life | 18 mo |
Solubility | DMF, DMSO |
Molecular Weight | 408.6 |
Purity | Greater Than 95% |
Chemical Formula | C14H15BrCINO6 |
Description
X-Glucoside, CAS Number 15548-60-4, Purity Greater Than 95 Percent, Container Size 100 mg, Form Powder, Molecular Weight 408.6, Solubility DMF, DMSO, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C14H15BrCINO6, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Watch Glass, 65mm, Flnt Glss, 1.8-2mm, PK12 (WGL065)
- BENCHMARK SCIENTIFIC Tube Adapter, For Use with Centrifugues (C3100-ADP)
- UNITED SCIENTIFIC Crucible Tall Form 30Ml W/Lid 6/Pk (JCT030)
- AMSCOPE 0.5X C-mount Lens Adapter for Microscope Video Cameras (AD-C20)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- RPI Xylene, Reagent Grade, 4 L (400460)
- RPI X-GAL, 50 G (B71800-50.0)
- RPI Xylene, 4L (111056)
- RPI X-Glucosides, 1g (B40020-1.0)
- Rpi Chemicals Starting with X