Shop All Chemicals Starting with X
Rpi
X-GlcA Sodium Salt, 500mg
Mfr # B72100-0.5
Zoro # G603560427
Free Shipping & Returns
$417.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type X-GlcA Sodium Salt
- CAS Number 12954-41-9
- Container Size 500 mg
- Chemical Formula C14H12BrClNNaO7, 3H2O
- Purity Greater Than 95%
Product Information
- Brand Rpi
- MFR # B72100-0.5
- Zoro # G603560427
- UPC # N
- Country of Origin Italy
- Category Chemicals Starting with X
Dimensions
Container Size | 500 mg |
Details
Product Type | X-GlcA Sodium Salt |
CAS Number | 12954-41-9 |
Chemical Formula | C14H12BrClNNaO7, 3H2O |
Purity | Greater Than 95% |
Storage Temp. | 2 Degrees to 8 Degrees C |
Item | X-GlcA Sodium Salt |
Molecular Weight | 498.7 |
Shelf Life | 18 mo |
Form | Powder |
Solubility | DMF/Water (1:1) |
Description
X-GlcA Sodium Salt, CAS Number 12954-41-9, Purity Greater Than 95 Percent, Container Size 500 mg, Form Powder, Molecular Weight 498.7, Solubility DMF/Water (1:1), Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C14H12BrClNNaO7, 3H2O, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 6mL, 225mm L, PK500 (139030-500)
- QORPAK Bottle, 500mL, PK24 (PLC-03597)
- ZORO SELECT Round Bottle, 1/2 gal., HDPE (HR64N-38)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6284)
- RPI Xylene, 4L (111056)
- RPI Xylene, Reagent Grade, 4 L (400460)
- RPI X-Glucosides, 1g (B40020-1.0)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- RPI X-GAL, 50 G (B71800-50.0)
- Rpi Chemicals Starting with X