Shop All Chemicals Starting with X
Rpi
X-GlcA Sodium Salt, 1g
Mfr # B72100-1.0
Zoro # G003560263
Free Shipping & Returns
$659.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 498.7
- CAS Number 12954-41-9
- Product Type X-GlcA Sodium Salt
- Form Powder
- Container Size 1 g
Product Information
- Brand Rpi
- MFR # B72100-1.0
- Zoro # G003560263
- UPC # N
- Country of Origin Italy
- Category Chemicals Starting with X
Dimensions
Container Size | 1 g |
Details
Molecular Weight | 498.7 |
CAS Number | 12954-41-9 |
Product Type | X-GlcA Sodium Salt |
Item | X-GlcA Sodium Salt |
Form | Powder |
Shelf Life | 18 mo |
Purity | Greater Than 95% |
Storage Temp. | 2 Degrees to 8 Degrees C |
Solubility | DMF/Water (1:1) |
Chemical Formula | C14H12BrClNNaO7, 3H2O |
Description
X-GlcA Sodium Salt, CAS Number 12954-41-9, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 498.7, Solubility DMF/Water (1:1), Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C14H12BrClNNaO7, 3H2O, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Digital Heating Mantle with Stirrer, 200 (UNDHMTLS-2000)
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, PK1000 (139050B)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- RPI Potassium Phosphate Monobasic, 500g (P41200-500.0)
- RPI X-GAL, 50 G (B71800-50.0)
- RPI Xylene, Reagent Grade, 4 L (400460)
- RPI X-Glucosides, 1g (B40020-1.0)
- RPI Xylene, 4L (111056)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- Rpi Chemicals Starting with X