Shop All Chemicals Starting with X
Rpi
X-GlcA Sodium Salt, 100mg
Mfr # B72100-0.1
Zoro # G003560171
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solubility DMF/Water (1:1)
- Shelf Life 18 mo
- Storage Temp. 2 Degrees to 8 Degrees C
- CAS Number 12954-41-9
- Container Size 100 mg
Product Information
- Brand Rpi
- MFR # B72100-0.1
- Zoro # G003560171
- UPC # N
- Country of Origin Italy
- Category Chemicals Starting with X
Dimensions
Container Size | 100 mg |
Details
Solubility | DMF/Water (1:1) |
Shelf Life | 18 mo |
Storage Temp. | 2 Degrees to 8 Degrees C |
Item | X-GlcA Sodium Salt |
CAS Number | 12954-41-9 |
Product Type | X-GlcA Sodium Salt |
Purity | Greater Than 95% |
Molecular Weight | 498.7 |
Chemical Formula | C14H12BrClNNaO7, 3H2O |
Form | Powder |
Description
X-GlcA Sodium Salt, CAS Number 12954-41-9, Purity Greater Than 95 Percent, Container Size 100 mg, Form Powder, Molecular Weight 498.7, Solubility DMF/Water (1:1), Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C14H12BrClNNaO7, 3H2O, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE PARMER Oakton All-in-One pH/ATC Electrode, Refi (WD-35811-74)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Black (HS15994G)
- YSI Quatro, 4-port Flow Cell (6850)
- GLOBE SCIENTIFIC Sample cup, 4mL, PS, 1000PK (110811)
- RPI X-GAL, 50 G (B71800-50.0)
- RPI X-Glucosides, 1g (B40020-1.0)
- RPI Xylene, Reagent Grade, 4 L (400460)
- RPI Xylene, 4L (111056)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- Rpi Chemicals Starting with X