Shop All Chemicals Starting with X
Rpi
X-GlcA Cyclohexylammonium Salt, 1g
Mfr # B72200-1.0
Zoro # G603560816
Free Shipping & Returns
$739.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 521.8
- Solubility DMF and DMSO
- Shelf Life 18 mo
- Product Type X-GlcA Cyclohexylammonium Salt
- Container Size 1 g
Product Information
- Brand Rpi
- MFR # B72200-1.0
- Zoro # G603560816
- UPC # N
- Country of Origin Italy
- Category Chemicals Starting with X
Dimensions
Container Size | 1 g |
Details
Molecular Weight | 521.8 |
Solubility | DMF and DMSO |
Shelf Life | 18 mo |
Product Type | X-GlcA Cyclohexylammonium Salt |
Item | X-GlcA Cyclohexylammonium Salt |
Storage Temp. | 2 Degrees to 8 Degrees C |
Chemical Formula | C20H26BrCIN2O7 |
Purity | Greater Than 95% |
CAS Number | 18656-96-7 |
Form | Powder |
Description
X-GlcA Cyclohexylammonium Salt, CAS Number 18656-96-7, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 521.8, Solubility DMF and DMSO, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C20H26BrCIN2O7, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART LabMat Covering, 20"x50' rl (F24675)
- MOERMAN Aquafill Kit (23884)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-20)
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- RPI X-GAL, 50 G (B71800-50.0)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- RPI Xylene, 4L (111056)
- RPI Xylene, Reagent Grade, 4 L (400460)
- RPI X-Glucosides, 1g (B40020-1.0)
- Rpi Chemicals Starting with X