Shop All Chemicals Starting with X
Rpi
X-GAL and IPTG RTU Solution, 500mg
Mfr # B71500-0.5
Zoro # G503559750
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 500 mg
- Form Powder
- Shelf Life 18 mo
- Storage Temp. 2 Degrees to 8 Degrees C
- Purity Greater Than 95%
Product Information
- Brand Rpi
- MFR # B71500-0.5
- Zoro # G503559750
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with X
Dimensions
Container Size | 500 mg |
Details
Form | Powder |
Shelf Life | 18 mo |
Storage Temp. | 2 Degrees to 8 Degrees C |
Item | X-GAL and IPTG RTU Solution |
Purity | Greater Than 95% |
Product Type | X-GAL and IPTG RTU Solution |
Solubility | Water |
Description
X-GAL and IPTG RTU Solution, Purity Greater Than 95 Percent, Container Size 500 mg, Form Powder, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Desiccators, Glass 12" / 300Mm (DSGL300)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid, 7.7N, 60 mL (HA6207-B)
- GLOBE SCIENTIFIC Snap Cap, Blue, Polyethylene, PK1000 (113148B)
- RPI Xylene, 4L (111056)
- RPI Xylene, Reagent Grade, 4 L (400460)
- RPI X-Glucosides, 1g (B40020-1.0)
- RPI X-GAL, 50 G (B71800-50.0)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- Rpi Chemicals Starting with X