Shop All Chemicals Starting with X
Rpi
X-GAL and IPTG RTU Solution, 100mg
Mfr # B71500-0.1
Zoro # G903560790
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 100 mg
- Storage Temp. 2 Degrees to 8 Degrees C
- Shelf Life 18 mo
- Form Powder
- Product Type X-GAL and IPTG RTU Solution
Product Information
- Brand Rpi
- MFR # B71500-0.1
- Zoro # G903560790
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with X
Dimensions
Container Size | 100 mg |
Details
Storage Temp. | 2 Degrees to 8 Degrees C |
Shelf Life | 18 mo |
Form | Powder |
Product Type | X-GAL and IPTG RTU Solution |
Solubility | Water |
Item | X-GAL and IPTG RTU Solution |
Purity | Greater Than 95% |
Description
X-GAL and IPTG RTU Solution, Purity Greater Than 95 Percent, Container Size 100 mg, Form Powder, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 120cc, PK450 (PLC-06793)
- LABCONCO Kjeldahl Digestion Apparatus, 2-places, (2128401)
- EZRED HYDROMETER ANTI-FREEZE (EZSP102)
- A2Z SCILAB Premium Grade Mayo Hegar Needle Holder Driver 7"(17.8cm) (A2Z-ZR413)
- RPI Xylene, 4L (111056)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- RPI X-Glucosides, 1g (B40020-1.0)
- RPI X-GAL, 50 G (B71800-50.0)
- RPI Xylene, Reagent Grade, 4 L (400460)
- Rpi Chemicals Starting with X