Shop All Chemicals Starting with X
Rpi
X-Gal and IPTG Combo Each, 1g
Mfr # B71822-1.0
Zoro # G203560704
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Product Type X-Gal and IPTG Combo Each
- Form Powder
- Purity Greater Than 95%
- Container Size 1 g
Product Information
- Brand Rpi
- MFR # B71822-1.0
- Zoro # G203560704
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with X
Dimensions
Container Size | 1 g |
Details
Item | X-Gal and IPTG Combo Each |
Shelf Life | 18 mo |
Product Type | X-Gal and IPTG Combo Each |
Form | Powder |
Purity | Greater Than 95% |
Storage Temp. | Room Temperature |
Description
X-Gal and IPTG Combo Each, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM Water, Deionized (ASTM Type II), 10L (LC267506)
- CYTIVA WHATMAN PH Indicator Strip, 1.8 to 3.8 pH, PK200 (2626-990)
- FLOMEC Watermeter (TM07SQ9GMA)
- NATIONAL PRESTO Cup Concntrtr Micro Bg8 (09964)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- RPI X-Glucosides, 1g (B40020-1.0)
- RPI Xylene, Reagent Grade, 4 L (400460)
- RPI X-GAL, 50 G (B71800-50.0)
- RPI Xylene, 4L (111056)
- Rpi Chemicals Starting with X