Shop All Chemicals Starting with X
Rpi
X-GAL, 5g
Mfr # B71800-5.0
Zoro # G903559671
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Purity Greater Than 95%
- Product Type X-GAL
- CAS Number 7240-90-6
- Molecular Weight 408.6
- Container Size 5 g
Product Information
- Brand Rpi
- MFR # B71800-5.0
- Zoro # G903559671
- UPC # N
- Country of Origin Italy
- Category Chemicals Starting with X
Dimensions
Container Size | 5 g |
Details
Purity | Greater Than 95% |
Item | X-GAL |
Product Type | X-GAL |
CAS Number | 7240-90-6 |
Molecular Weight | 408.6 |
Chemical Formula | C14H15BrCINO6 |
Solubility | DMSO and DMF |
Storage Temp. | 2 Degrees to 8 Degrees C |
Shelf Life | 18 mo |
Form | Powder |
Description
X-GAL, CAS Number 7240-90-6, Purity Greater Than 95 Percent, Container Size 5 g, Form Powder, Molecular Weight 408.6, Solubility DMSO and DMF, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C14H15BrCINO6, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 1000mL, GL45 Screw Cap, Dual Graduations, 10/Box (8101000)
- SYNTHWARE STOPCOCK REPLCMNT PLUG, 1:5 TEFLON, STRT BORE, 2mm, PLUG 11/25 (S181125)
- JAECE Stopper, Foam, 35-45mm, PK100 (L800-D)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- RPI X-GAL, 50 G (B71800-50.0)
- RPI Xylene, 4L (111056)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- RPI X-Glucosides, 1g (B40020-1.0)
- RPI Xylene, Reagent Grade, 4 L (400460)
- Rpi Chemicals Starting with X