Shop All Chemicals Starting with X
Rpi
X-GAL 50 mg/mL Solution, 100mg
Mfr # B71825-0.1
Zoro # G803560234
product price: $80.35
/ea
Free Shipping & Returns
$80.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type X-GAL 50 mg/mL Solution
- Solubility Water
- Storage Temp. -20 Degrees C
- Container Size 100 mg
- Form Powder
Product Information
- Brand Rpi
- MFR # B71825-0.1
- Zoro # G803560234
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with X
Dimensions
Container Size | 100 mg |
Details
Product Type | X-GAL 50 mg/mL Solution |
Solubility | Water |
Storage Temp. | -20 Degrees C |
Item | X-GAL 50 mg/mL Solution |
Form | Powder |
Purity | Greater Than 95% |
Shelf Life | 18 mo |
Description
X-GAL 50 mg/mL Solution, Purity Greater Than 95 Percent, Container Size 100 mg, Form Powder, Solubility Water, Storage Temp. -20 Degrees C, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Large Capacity Precision Balance w/ internal rechargeable batteries 15000g/0.1g (VE-15001H)
- WHIRL-PAK Sampling Bag, Clear, 27 oz., 12" L, PK500 (B00990)
- AMSCOPE 20X-80X Super Widefield Stereo Trinocular Microscope Head (SW24TZ)
- CHEMTRONICS Swab, 7 3/8 in L, 6 3/4 in Hand L, PK50 (CM502)
- RPI X-Glucosides, 1g (B40020-1.0)
- RPI X-GAL, 50 G (B71800-50.0)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- RPI Xylene, Reagent Grade, 4 L (400460)
- RPI Xylene, 4L (111056)
- Rpi Chemicals Starting with X