Shop All Chemicals Starting with X
Rpi
X-GAL, 1g
Mfr # B71800-1.0
Zoro # G503560749
Free Shipping & Returns
$115.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Chemical Formula C14H15BrCINO6
- Molecular Weight 408.6
- Purity Greater Than 95%
- Container Size 1 g
Product Information
- Brand Rpi
- MFR # B71800-1.0
- Zoro # G503560749
- UPC # N
- Country of Origin Italy
- Category Chemicals Starting with X
Dimensions
Container Size | 1 g |
Details
Shelf Life | 18 mo |
Chemical Formula | C14H15BrCINO6 |
Molecular Weight | 408.6 |
Purity | Greater Than 95% |
Storage Temp. | 2 Degrees to 8 Degrees C |
Solubility | DMSO and DMF |
Item | X-GAL |
Form | Powder |
CAS Number | 7240-90-6 |
Product Type | X-GAL |
Description
X-GAL, CAS Number 7240-90-6, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 408.6, Solubility DMSO and DMF, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C14H15BrCINO6, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE GLASS SYRINGE (FOR LAB USE ONLY), CAPACITY: 20mL (S371205)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Black (HS15994G)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 4 oz., Clear (6FAV3)
- PUR Replacment PITCHER FLTR 3PK (PPF900Z3)
- RPI X-Glucosides, 1g (B40020-1.0)
- RPI Xylene, 4L (111056)
- RPI X-GAL, 50 G (B71800-50.0)
- RPI Xylene, Reagent Grade, 4 L (400460)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- Rpi Chemicals Starting with X