Shop All Chemicals Starting with X
Rpi
X-GAL, 10g
Mfr # B71800-10.0
Zoro # G603560595
product price: $935.99
/ea
Free Shipping & Returns
$935.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Temp. 2 Degrees to 8 Degrees C
- Shelf Life 18 mo
- Form Powder
- Container Size 10 g
- Molecular Weight 408.6
Product Information
- Brand Rpi
- MFR # B71800-10.0
- Zoro # G603560595
- UPC # N
- Country of Origin Italy
- Category Chemicals Starting with X
Dimensions
Container Size | 10 g |
Details
Storage Temp. | 2 Degrees to 8 Degrees C |
Shelf Life | 18 mo |
Form | Powder |
Item | X-GAL |
Molecular Weight | 408.6 |
Chemical Formula | C14H15BrCINO6 |
Product Type | X-GAL |
CAS Number | 7240-90-6 |
Solubility | DMSO and DMF |
Purity | Greater Than 95% |
Description
X-GAL, CAS Number 7240-90-6, Purity Greater Than 95 Percent, Container Size 10 g, Form Powder, Molecular Weight 408.6, Solubility DMSO and DMF, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C14H15BrCINO6, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Graduated Cylinder, Class A, 1000 mL (CY3020-1000)
- DURAC Hydrometer Baume, Range 0/12 (B61804-0000)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK500 (6102S)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Mouth: Wide (F11816-0011)
- RPI Xylene, Reagent Grade, 4 L (400460)
- RPI X-Glucosides, 1g (B40020-1.0)
- RPI X-GAL, 50 G (B71800-50.0)
- RPI Xylene, 4L (111056)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- Rpi Chemicals Starting with X